Buy more than* S$200* and get FREE SHIPPING

Backup Alarm

5.00 (2)
Sounding Body
Ceramic
Sound Pressure Level (dB)
85
Input Voltage (V)
12,24,36,48
Cycle(Hz)
3000
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RH-8 35805542 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was used as a back buzzer of refuse vehicles.
5
From Japan
On 2013-08-30 15:59:10
It was very helpful with early arrival of the goods. I was able to work in mounting such as easy and smooth.
This review is about item#35805542.
Used for operating sounds for large car mixer car wash pumps
5
From Japan
On 2013-01-24 12:56:26
Electric sound is also easy to hear, I think that I would like to purchase again when another car's object is broken.
This review is about item#35805542.

Related Products