The reviews are automatic translation.
Repair of old parts manufacturing obsolete parts
From Japan
On 2017-10-30 09:41:32
We used it at the Showa 48 Skyline (Kenmeli) 4 door. The coupler of the car body operates if connected as it is. Since it can not be fixed with the genuine stay, it is possible to install without the sense of incongruity using the attached stay of the pump. If it is genuine not too much commitment, we will recommend here rather than looking for second hand. The momentum of the jet exceeds the roof.
Genuine washer replacement
From Japan
On 2017-07-25 05:16:23
For race vehicle creation, we exchanged this product from genuine washer. By ordering Mitsuba, order with confidence.
Since accessories (injection nozzle, hose, metal fittings, switch) are all included in the product, we were able to start work as soon as it arrived.
The performance of goods is unquestionably good! Water is injected more vigorously than genuine.
At this price, this performance and the product contents are not complaining.
In addition, shipment of Monotaro san, I was surprised very early. In addition, please.
Leaks due to deterioration of the tank of my car
From Japan
On 2017-06-23 14:47:12
It is likely to be used for about 10 years with a very solid product
Tank cracked Used car (there are no parts for limited reverse import car)
From Japan
On 2017-02-07 18:34:15
Stay attached to the tank is also attached, and it was saved because we arrived at the branch parts of the hose (this is also clogged NG)! The mounting bolt was a bit short (I installed it as a substitute)
Replacing damaged washer tank
From Japan
On 2016-06-11 20:44:19
A power cord, a switch, a tube, etc. were attached. I'm glad.
New installation
From Japan
On 2016-05-21 20:56:22
We want heat shrinkable tube and fuse for wiring
I attached it to a special vehicle.
From Japan
On 2016-05-15 09:07:12
This is the best. As you know, it was urgent to work as a condition to operate as a safety part at the time of vehicle inspection. I thought that only the tank was necessary, but when opening the box, the hose, the power cord, the ON - OFF switch, the mounting bolt, and the injection nozzle all were packed. If there is only a take-out power supply, there is no problem in use. I usually hesitated to comment, but I can not help commenting on the details of the texture of too many makers. The box has a large MADE IN JAPAN letter written as decadeca. It is exactly. I think that it is a wonderful product.
I exchanged for a new item during maintenance
From Japan
On 2016-05-09 23:30:00
Originally w was replaced by two single sized capacity increased and it is good to use.
Used for L200V Mira walkthrough van
From Japan
On 2016-05-08 15:13:13
Since quality is Mitsuba, there is no problem. A wonderful thing L200V Mira walkthrough van has attached the stay and wiring as it is without processing. I think that it can be applied to various kinds of vehicles though accessories are also fulfilling, such as switches and hoses, wiring couplers etc. It is not used this time. Just because there is a reasonable size, I think that attention is required depending on the shape of the engine room.
Replace with broken item
From Japan
On 2016-02-16 14:53:22
Although it was out of stock at others, there was Hattarou. I am saved.