Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Size Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 14 inches S 1Set(100Sheet) 1 D-5S 35805594 -
Discontinued
[x]
About 17inch M 1Set(100Sheet) 1 D-5 35805603 -
Discontinued
[x]
About 21inch L 1Set(100Sheet) 1 D-5L 35805612 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
For long term storage of tires
5
From Japan
On 2016-01-19 11:42:26
I liked it because it is firmer than a certain tire manufacturer's bag and it is hard to break. Anyway, I'm pleased with the ingenuity to enter the user name and the tire position.
This review is about item#35805603.
For tire storage
5
From Japan
On 2015-12-13 21:38:31
It is a drawback that it is difficult to remove from the box, but it is replaced with another box. I am very satisfied with the goods.
This review is about item#35805603.
Storage of tires and others
5
From Japan
On 2015-05-21 14:52:38
There are also size, various sizes of tires, wheels are convenient to enter. The bag itself is also strong. It is a commodity with good price.
This review is about item#35805612.
For customers returning tires
5
From Japan
On 2015-02-06 15:26:57
It is stronger than other tire storage bags. About two years, you can use.
This review is about item#35805594.

Related Products