Buy more than* S$200* and get FREE SHIPPING

Super Butyl Tape Double Sided 5958

4.80 (10)
Adhesive Power (N/10mm)
7.84
Tape Thickness (mm)
0.45
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Tensile Strength (N/10mm) Base Material Tape Width (mm) Type Tensile Strength (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Tensile Strength (N/10mm) Base Material Tape Width (mm) Type Tensile Strength (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.81[2.5] 40 - Polyester nonwoven fabric 40 - 24.525 *[No return] You cannot return this product. For details, see FAQ. 1Case(20Roll) 1 No.5958 75072277 319.99 SGD
Shipped after 2018-01-22
- - 9.81 - 30 - - *[No return] You cannot return this product. For details, see FAQ. 1box(32roll) 1 No.5958 55670378 279.99 SGD
Shipped after 2018-01-24
- - 9.81 - 50 - - *[No return] You cannot return this product. For details, see FAQ. 1box(16roll) 1 No.5958 55670387 179.99 SGD
Shipped after 2018-01-24
- - 9.81 - 75 - - *[No return] You cannot return this product. For details, see FAQ. 1box(12roll) 1 No.5958 55670396 229.99 SGD
Shipped after 2018-01-24
- - 9.81 - 100 - - *[No return] You cannot return this product. For details, see FAQ. 1box(8roll) 1 No.5958 55670405 179.99 SGD
Shipped after 2018-01-24
- - 9.81 Polyester nonwoven fabric 30 Double-sided -   1Roll 1 5958 35827933 8.99 SGD
In stock
- - 9.81 Polyester nonwoven fabric 50 Double-sided -   1Roll 1 5958 35827942 12.99 SGD
In stock
- - 9.81 Polyester nonwoven fabric 75 Double-sided -   1Roll 1 5958 35827951 17.99 SGD
In stock
- - 9.81 Polyester nonwoven fabric 100 Both sides -   1Roll 1 5958 35827967 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Used for residential metal parts
5
From Japan
On 2017-09-08 09:08:00
There was no problem as expected with regard to specification contents such as strength.
This review is about item#75072277.
Fixation of moisture permeable waterproof sheet
5
From Japan
On 2017-03-13 17:19:51
The price was reasonable and it worked without problem. I think it's good.
This review is about item#35827933.
Outdoors
5
From Japan
On 2016-08-17 20:03:03
It is quite powerful but durability is expected in the future
This review is about item#35827933.
Poly film closure
5
From Japan
On 2016-07-08 18:01:26
Easy to use, affordable and satisfied with the price.
This review is about item#35827933.
Waterproof around outer wall sash
5
From Japan
On 2015-12-26 20:02:09
It is almost the same as the waterproof tape we used so far and it is cheap, so I will continue to use it.
This review is about item#35827951.
Airtight / waterproof
5
From Japan
On 2015-10-06 22:59:42
I firmly stick together
This review is about item#35827942.
Deadning etc.
5
From Japan
On 2014-10-22 21:19:30
When cutting this butyl tape with scissors, a part of the butyl tape adhered a little to the scissors blade. However, because this tape can be cut with hands, it was excellent in workability.
This review is about item#35827933.
For fixing various equipment etc.
5
From Japan
On 2014-10-18 12:25:15
Adhesion, price is also satisfactory. I would like to purchase it next time.
This review is about item#35827933.
Pasting rubber sheet
5
From Japan
On 2013-12-18 06:06:04
Since it is a double-sided tape, it has become easier to work than using an adhesive
This review is about item#35827933.
Temporary fixation of parts
3
From Japan
On 2013-06-10 00:17:02
I do not know the smell of rubber or the smell of the adhesive, but it is strongly strong. I have worked at a home center, but I came to this product with a strong smell.
This review is about item#35827933.

Related Products