Buy more than* S$200* and get FREE SHIPPING

Super Butyl Double-Sided Tape 5938

2.00 (1)
Adhesive Power (N/10mm)
7.84
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
Polyethylene Net
...see all>
Product Options
ADD TO CART
Tuck (ball No.) Moisture Vapor Permeability (g/m2) Tensile Strength (N/10mm) Tape Width (mm) Type TRUSCO Part Number Holding Power (min) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Moisture Vapor Permeability (g/m2) Tensile Strength (N/10mm) Tape Width (mm) Type TRUSCO Part Number Holding Power (min) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.2(24h) 39.2 100 Both sides 351-9023 - - -   1Roll 1 5938 35828003 32.27 SGD
Shipped after 2017-11-27
- 1.2(24h) 39.2 30 Both sides 352-9681 - - -   1Roll 1 5938 35827976 9.68 SGD
Shipped after 2017-11-27
- 1.2(24h) 39.2 50 Both sides 351-9031 - - -   1Roll 1 5938 35827985 15.66 SGD
Shipped after 2017-11-27
40 - - 25 - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(32Roll) 1 No.5938 75072216 409.90 SGD
Shipped after 2017-11-29
40 - - 40 - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(20Roll) 1 No.5938 75072234 409.90 SGD
Shipped after 2018-01-15
40 - - 60 - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(16Roll) 1 No.5938 75072243 469.90 SGD
Shipped after 2017-11-29
- 1.2(24h) 39.2 75 Both sides 351-9040 - - -   1Roll 1 5938 35827994 24.19 SGD
Shipped after 2017-11-27
40 - - 35 - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(28Roll) 1 No.5938 75072225 489.90 SGD
Shipped after 2017-12-06
40 - - - - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(76Roll) 1 No.5938 75072182 399.90 SGD
Shipped after 2017-11-29
40 - - - - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(64Roll) 1 No.5938 75072191 469.90 SGD
Shipped after 2017-11-29
40 - - 20 - - 40 deg C / fall 10 98 39.2[10] *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.5938 75072207 409.90 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Automotive interior
2
From Japan
On 2014-05-22 13:51:02
When using it as a butyl rubber, rubber is attached to hands, clothes etc. unless it is used with sufficient care.
This review is about item#35828003.

Related Products