Buy more than* S$200* and get FREE SHIPPING

Super Butyl Tape On One Side And Non-Woven Fabrics-9244

4.71 (7)
Purpose
Wood housing technological waterproofing around sashes. for Various boards joint joint. For residential waterproofing and repairs.
Adhesive Power (N/10mm)
9.81
Adhesive
Isobutylene-isoprene rubber system adhesive
Tape Thickness (mm)
0.5
Tape Length (m)
20
Base Material
Non-woven polyester fabric, polyethylene film
Type
Single-sided
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1Roll 1 9244 35828012 12.99 SGD
Shipped after 2018-01-22
75 1Roll 1 9244 35828021 17.99 SGD
Shipped after 2018-01-22
100 1Roll 1 9244 35828037 26.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products