Buy more than* S$200* and get FREE SHIPPING

Super Butyl Single-Sided Non Woven Fabric Tape 4420

4.00 (1)
Adhesive Power (N/10mm)
7.84
Tape Thickness (mm)
0.75
Tape Length (m)
20
Base Material
Polyester nonwoven fabric
...see all>
Product Options
ADD TO CART
Tape Width (mm) Holding Power (slippage mm) Type Tensile Strength (N/25mm) TRUSCO Part Number Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Moisture Vapor Permeability (g/m2) Tensile Strength (N/10mm) Holding Power (mm) Extensibility (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Holding Power (slippage mm) Type Tensile Strength (N/25mm) TRUSCO Part Number Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Moisture Vapor Permeability (g/m2) Tensile Strength (N/10mm) Holding Power (mm) Extensibility (%) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - One side - 351-8914 - - 2.5(24h) 51 3 35   1Roll 1 4420 35828055 24.99 SGD
Shipped after 2018-01-22
100 - One side - 351-8892 - - 2.5(24h) 51 3 35   1Roll 1 4420 35828064 31.99 SGD
Shipped after 2018-01-22
50 - One side - 351-8906 - - 2.5(24h) 51 3 35   1Roll 1 4420 35828046 15.99 SGD
Shipped after 2018-01-22
30 40deg C/3(24h) - 127.5 - 51.0[13] 34 - - - - *[No return] You cannot return this product. For details, see FAQ. 1Case(32Roll) 1 No.4420 75071753 379.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Waterproof sewage waterproof
4
From Japan
On 2017-10-23 22:11:03
I am satisfied because the adhesive strength is strong and the price is reasonable. I want to purchase it next time.
This review is about item#35828046.

Related Products