Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

030 series Solenoid Valve

Pipe Connection Diameter
M5 x 0.8 female thread
Connection Type
Grommet system
Position
2
Lead Length (mm)
300
Impact Resistance (m/s2)
117.7
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.05
Operating Temperature Range (deg C)
5 to 50
Type
Ported
...see all>
Product Options
ADD TO CART
Fluid Allowable Circuit Leakage Current (mA) Actuation Starting Current (mA) Operating Pressure Range (MPa) Surge Countermeasure Number of Ports Oiling Valve Specification Current (mA) Weight (g) Working Voltage Range (V) Wire Color LED Color Insulation Resistance (Mohm) Response Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Allowable Circuit Leakage Current (mA) Actuation Starting Current (mA) Operating Pressure Range (MPa) Surge Countermeasure Number of Ports Oiling Valve Specification Current (mA) Weight (g) Working Voltage Range (V) Wire Color LED Color Insulation Resistance (Mohm) Response Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air 4 Internal pilot type - 0.15 to 0.7 For surge suppression flywheel diode 5 Unnecessary Single solenoid 65(1.6W) 71 21.6 - 26.4 (24V +/- 10%) (+) Red / (-) black Red 100 or more ON when 10ms/OFF time 25ms or less 1PC 1 030-4E1 DC24 35806224 87.99 SGD
In stock
- 4 Direct operated 50Hz/60Hz:36/32 0 to 0.7 Shading method (varistor) 3 No need Normally closed (NC) 50Hz/60Hz:24/20 57 90 to 132(100V+32%/-10%) Yellow Yellow More than 100 ON time of 15ms / OFF time 40ms or less 1PC 1 030E1 AC100 35806197 50.99 SGD
Shipped after 2018-05-08
- 2 Direct operated 50Hz/60Hz:18/16 0 to 0.7 Shading method (varistor) 3 No need Normally closed (NC) 50Hz/60Hz:12/10 57 180 to 264(200V+32%/-10%) White Green More than 100 ON time of 15ms / OFF time 40ms or less 1PC 1 030E1 AC200 35806206 50.99 SGD
Shipped after 2018-05-07
Air 4 Direct acting - 0 to 0.7 For surge suppression flywheel diode 3 Unnecessary Normally closed (NC) 65(1.6W) 57 21.6 - 26.4 (24V +/- 10%) (+) Red / (-) black Red 100 or more ON when 10ms/OFF time 25ms or less 1PC 1 030E1 DC24 35806215 50.99 SGD
In stock
ADD TO CART

Related Products