Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve

5.00 (3)
Position
2
Lead Length (mm)
300
Oiling
No need
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.05
Actuation
Direct operated
Operating Pressure Range (MPa)
0 to 0.7
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Working Voltage Range (V) Insulation Resistance (Mohm) Wire Color Fluid LED Color Dimensions C (mm) Dimensions B (mm) Effective Cross-Sectional Area (mm2)(CV Value) Allowable Circuit Leakage Current (mA) Number of Ports Surge Countermeasure Valve Specification Pipe Connection Diameter Weight (g) Connection Type Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage Range (V) Insulation Resistance (Mohm) Wire Color Fluid LED Color Dimensions C (mm) Dimensions B (mm) Effective Cross-Sectional Area (mm2)(CV Value) Allowable Circuit Leakage Current (mA) Number of Ports Surge Countermeasure Valve Specification Pipe Connection Diameter Weight (g) Connection Type Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.6 to 26.4(24V+/-10%) - Red - Red - - 1.5(0.08) 20 3 DC system Normally closed (NC) M5 x 0.8 female thread 190 Grommet system 240(5.8W) 1PC 1 050E1 DC24 35806251 91.99 SGD
Shipped after 2018-01-30
90 to 110(100V+/-10%) 10 YellowBlack Air Yellow 7 16 1.2(0.07) 10 5 Flywheel diode Singlesolenoid Rc1 / 8 female thread 185 Grommetsystem 50Hz/60Hz:74/71 1PC 1 050-4E1-01 AC100 35806321 119.99 SGD
In stock
180 to 220(200V+/-10%) 10 White Black Air Green 7 16 1.2(0.07) 5 5 Flywheel diode Singlesolenoid Rc1 / 8 female thread 185 Grommetsystem 50Hz/60Hz:48/46 1PC 1 050-4E1-01 AC200 35806337 119.99 SGD
Shipped after 2018-01-30
90 to 110(100V+/-10%) - Yellow Black - Yellow - - 1.5(0.08) - 3 Flywheel diode Normally closed (NC) M5 x 0.8 female thread 190 Grommet system 50Hz/60Hz:74/71 1PC 1 050E1 AC100 35806233 83.99 SGD
Shipped after 2018-01-30
21.6 to 26.4(24V+/-10%) - Red - Red - - 1.5(0.08) 20 3 DC system Normally closed (NC) Rc1 / 8 female thread 185 Grommet system 240(5.8W) 1PC 1 050E1-01 DC24 35806285 91.99 SGD
Shipped after 2018-01-30
180 to 220(200V+/-10%) - White Black - Green 10 10 1.2(0.07) 5 5 Flywheel diode Single solenoid M5 x 0.8 female thread 190 Grommet system 50Hz/60Hz:48/46 1PC 1 050-4E1 AC200 35806303 119.99 SGD
In stock
180 to 220(200V+/-10%) - White Black - Green - - 1.5(0.08) 5 3 Flywheel diode Normally closed (NC) M5 x 0.8 female thread 190 Grommet system 50Hz/60Hz:48/46 1PC 1 050E1 AC200 35806242 84.99 SGD
Shipped after 2018-01-30
90 to 110(100V+/-10%) - Yellow Black - Yellow 10 10 1.2(0.07) - 5 Flywheel diode Single solenoid M5 x 0.8 female thread 190 Grommet system 50Hz/60Hz:74/71 1PC 1 050-4E1 AC100 35806294 119.99 SGD
Shipped after 2018-01-30
90 to 110(100V+/-10%) - Yellow Black - Yellow - - 1.5(0.08) - 3 Flywheel diode Normally closed (NC) Rc1 / 8 female thread 185 Grommet system 50Hz/60Hz:74/71 1PC 1 050E1-01 AC100 35806267 83.99 SGD
Shipped after 2018-01-30
180 to 220(200V+/-10%) - White Black - Green - - 1.5(0.08) 5 3 Flywheel diode Normally closed (NC) Rc1 / 8 female thread 185 Grommet system 50Hz/60Hz:48/46 1PC 1 050E1-01 AC200 35806276 88.99 SGD
Shipped after 2018-01-30
21.6 to 26.4(24V+/-10%) - Red - Red 10 10 1.2(0.07) 20 5 DC system Single solenoid M5 x 0.8 female thread 190 Grommet system 240(5.8W) 1PC 1 050-4E1 DC24 35806312 129.99 SGD
Shipped after 2018-01-30
21.6 to 26.4(24V+/-10%) - Red - Red 7 16 1.2(0.07) 20 5 DC system Single solenoid Rc1 / 8 female thread 185 Grommet system 240(5.8W) 1PC 1 050-4E1-01 DC24 35806346 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a replacement part
5
From Japan
On 2017-11-04 07:39:15
I know the 050 series from before and very much like the manual buttons. Recently it tends to be compact, but I think that there is only space available
This review is about item#35806276.
Spare of electromagnetic valve of sewing machine
5
From Japan
On 2016-02-01 14:44:00
Since this part is used in a place where the use environment is bad, it will inevitably break once every few years. I bought it for a 10% discount that I bought on spare, so I was saved by profit.
This review is about item#35806337.
Replenishment parts
5
From Japan
On 2014-06-19 07:22:11
The genuine parts of the maker ordered because of the obsolete number We have known this product from the past and it is easy to use for the manifold because there are few breakdowns If you can, I like the pushbutton greatly If possible, the packing also displays near the explanatory material It is convenient to have it
This review is about item#35806251.

Related Products