Buy more than* S$200* and get FREE SHIPPING

100 series Solenoid Valve

Pipe Connection Diameter
Rc1/8
Position
2
Lead Length (mm)
300
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.35
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Number of Ports Oiling Valve Specification Current (mA) Weight (g) Working Voltage Range (V) Wire Color LED Color Insulation Resistance (Mohm) Allowable Circuit Leakage Current (mA) Fluid Surge Countermeasure Effective Cross-Sectional Area (mm2)(CV Value) Connection Type Actuation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Ports Oiling Valve Specification Current (mA) Weight (g) Working Voltage Range (V) Wire Color LED Color Insulation Resistance (Mohm) Allowable Circuit Leakage Current (mA) Fluid Surge Countermeasure Effective Cross-Sectional Area (mm2)(CV Value) Connection Type Actuation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Unnecessary Single solenoid 50Hz/60Hz: 48/46 220 180 - 220 (200V +/- 10%) Black and white Green 10 5 Air Flywheel diode 3.4(0.19) Grommet system Direct acting 1PC 1 100-4E1 AC200 35806407 119.99 SGD
In stock
5 No need Singlesolenoid 50Hz/60Hz:100/95 220 90 to 110(100V+/-10%) YellowBlack Yellow 10 10 Air Flywheel diode 3.4(0.19) Grommetsystem Direct operated 1PC 1 100-4E1 AC100 35806391 119.99 SGD
In stock
3 No need Normally closed (NC) 50Hz/60Hz:100/95 190 90 to 110(100V+/-10%) YellowBlack Yellow 10 10 Air Flywheel diode 5.0(0.28) Grommetsystem Direct operated 1PC 1 100E1 AC100 35806364 83.99 SGD
In stock
5 No need Single solenoid 270(6.5W) 220 21.6 to 26.4(24V+/-10%) Red Red - 20 - DC system 3.4(0.19) Grommet system Direct operated 1PC 1 100-4E1 DC24 35806416 119.99 SGD
In stock
3 No need Normally closed (NC) 50Hz/60Hz:48/46 190 180 to 220(200V+/-10%) White Black Green - 5 - Flywheel diode 5.0(0.28) Grommet system Direct operated 1PC 1 100E1 AC200 35806373 83.99 SGD
Shipped after 2018-01-23
3 No need Normally closed (NC) 270(6.5W) 190 21.6 to 26.4(24V+/-10%) Red Red - 20 - DC system 5.0(0.28) Grommet system Direct operated 1PC 1 100E1 DC24 35806382 94.99 SGD
In stock
ADD TO CART

Related Products