Buy more than* S$200* and get FREE SHIPPING

110 Series Solenoid Valve

4.00 (1)
Position
2
Lead Length (mm)
300
Maximum Operating Frequency (Hz)
5
Assured Withstand Pressure (MPa)
1.05
Actuation
Internal pilot type
Number of Ports
5
...see all>
Product Options
ADD TO CART
Current (mA) Operating Temperature Range (deg C) Mounting Direction Type Working Voltage Range (V) Weight (g) Wire Color Allowable Circuit Leakage Current (mA) LED Color Starting Current (mA) Insulation Resistance (Mohm) Surge Countermeasure Pipe Connection Diameter Fluid Connection Type Effective Cross-Sectional Area (mm2)(CV Value) Impact Resistance (m/s2) Operating Pressure Range (MPa) Oiling Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (mA) Operating Temperature Range (deg C) Mounting Direction Type Working Voltage Range (V) Weight (g) Wire Color Allowable Circuit Leakage Current (mA) LED Color Starting Current (mA) Insulation Resistance (Mohm) Surge Countermeasure Pipe Connection Diameter Fluid Connection Type Effective Cross-Sectional Area (mm2)(CV Value) Impact Resistance (m/s2) Operating Pressure Range (MPa) Oiling Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75(1.8W) 5 to 50 Freedom Sub-base piping 21.6 - 26.4 (24V +/- 10%) 85 (+) Red / (-) black 4 Red - 100 or more For surge suppression flywheel diode M5 x 0.8 female thread Air Straight connector with LED indicator 4.0(0.22) 1373.0 (294.2 axial direction) 0.15 to 0.7 Unnecessary Single solenoid 1PC 1 A110-4E1-PSL DC24 35806504 95.99 SGD
In stock
50Hz/60Hz:12/10 5 to 50 Freedom Ported 180 to 264(200V+32%/-10%) 80 White 2 Green 50Hz/60Hz:18/16 Morethan100 Shadingmethod(varistor) Female thread M5x0.8 Air Grommetsystem 4.2(0.23) 1373.0(axialdirection294.2) 0.15 to 0.7 No need Singlesolenoid 1PC 1 110-4E1 AC200 35806443 93.99 SGD
In stock
75(1.8W) 5 to 50 Freedom Ported 21.6 to 26.4(24V+/-10%) 80 (+) Red / (-) Black 4 Red - Morethan100 Flywheeldiodesforsurgesuppression Female thread M5x0.8 Air StraightconnectorwithLEDindicator 4.2(0.23) 1373.0(axialdirection294.2) 0.15 to 0.7 No need Singlesolenoid 1PC 1 110-4E1-PSL DC24 35806477 95.99 SGD
In stock
50Hz/60Hz:24/20 5 to 50 Freedom Ported 90 to 132(100V+32%/-10%) 80 Yellow 4 Yellow 50Hz/60Hz:36/32 Morethan100 Shadingmethod(varistor) Female thread M5x0.8 Air Grommetsystem 4.2(0.23) 1373.0(axialdirection294.2) 0.15 to 0.7 No need Singlesolenoid 1PC 1 110-4E1 AC100 35806434 93.99 SGD
In stock
50Hz/60Hz:24/20 5 to 50 Freedom Ported 90 to 132(100V+32%/-10%) 80 Yellow 4 Yellow 50Hz/60Hz:36/32 More than 100 Shading method (varistor) M5 x 0.8 female thread - Straight connector with LED indicator 4.2(0.23) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 1PC 1 110-4E1-PSL AC100 35806461 95.99 SGD
Shipped after 2018-03-01
65(1.6W) 5 to 50 Freedom Ported 21.6 to 26.4(24V+/-10%) 125 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression M5 x 0.8 female thread - Grommet system 4.2(0.23) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Daburuso solenoids 1PC 1 110-4E2 DC24 35806486 149.99 SGD
Shipped after 2018-03-01
65(1.6W) 5 to 50 Freedom Sub-base piping 21.6 to 26.4(24V+/-10%) 85 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression M5 x 0.8 female thread - Grommet system 4.0(0.22) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 1PC 1 A110-4E1 DC24 35806495 95.99 SGD
Shipped after 2018-03-01
65(1.6W) 5 - 50 Free Direct piping 21.6 - 26.4(24V+/-10%) 80 (+) Red/(-) black 4 Red - 100 or more Surge protection for flywheel diode Female-screw M5x0.8 Air Grommet system 4.2(0.23) 1373.0 (shaft orientation 294.2) 0.15 - 0.7 Not required Single solenoid 1PC 1 110-4E1 DC24 35806452 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for controlling cylinder of automatic sewing machine of sewing machine
4
From Japan
On 2014-04-04 17:03:37
Although the movement of the solenoid valve (110-4E1 24V) used conventionally became worse, I exchanged it, but the conventional thing was the one touch plug at the input of the solenoid valve, but the connection of the power supply was a one touch plug, but this time Since it was the one to which the lead wires were attached, it was connected at the side of the power supply side. It took a bit of effort. The movement is moving smoothly.
This review is about item#35806452.

Related Products