Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

180 Series Solenoid Valve

5.00 (3)
Position
2
Lead Length (mm)
300
Maximum Operating Frequency (Hz)
5
Assured Withstand Pressure (MPa)
1.05
Actuation
Internal pilot type
Number of Ports
5
...see all>
Product Options
ADD TO CART
Connection Type Effective Cross-Sectional Area (mm2)(CV Value) Impact Resistance (m/s2) Operating Pressure Range (MPa) Oiling Valve Specification Current (mA) Operating Temperature Range (deg C) Mounting Direction Type Working Voltage Range (V) Weight (g) Wire Color Allowable Circuit Leakage Current (mA) LED Color Starting Current (mA) Insulation Resistance (Mohm) Surge Countermeasure Pipe Connection Diameter Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Type Effective Cross-Sectional Area (mm2)(CV Value) Impact Resistance (m/s2) Operating Pressure Range (MPa) Oiling Valve Specification Current (mA) Operating Temperature Range (deg C) Mounting Direction Type Working Voltage Range (V) Weight (g) Wire Color Allowable Circuit Leakage Current (mA) LED Color Starting Current (mA) Insulation Resistance (Mohm) Surge Countermeasure Pipe Connection Diameter Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grommet system 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 Unnecessary Single solenoid 65(1.6W) 5-50 Freedom Direct piping 21.6 ~ 26.4 (24V +/- 10%) 105 (+) Red / (-) black 4 Red - More than 100 For surge suppression flywheel diode Female thread Rc1 / 8 Air 1PC 1 180-4E1 DC24 35806531 119.99 SGD
Shipped after 2018-06-25
Grommetsystem 10.2(0.57) 1373.0(axialdirection294.2) 0.15 to 0.7 No need Singlesolenoid 50Hz/60Hz:12/10 5 to 50 Freedom Ported 180 to 264(200V+32%/-10%) 105 White 2 Green 50Hz/60Hz:18/16 Morethan100 Shadingmethod(varistor) Rc1 / 8 female thread Air 1PC 1 180-4E1 AC200 35806522 119.99 SGD
Shipped after 2018-06-25
Grommet system 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Daburuso solenoids 50Hz/60Hz:12/10 5 to 50 Freedom Ported 180 to 264(200V+32%/-10%) 155 White 2 Green 50Hz/60Hz:18/16 More than 100 Shading method (varistor) Rc1 / 8 female thread - 1PC 1 180-4E2 AC200 35806583 169.99 SGD
Shipped after 2018-06-25
Grommet system 8.2(0.46) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 50Hz/60Hz:12/10 5 to 50 Freedom Sub-base piping 180 to 264(200V+32%/-10%) 115 White 2 Green 50Hz/60Hz:18/16 More than 100 Shading method (varistor) Rc1 / 8 female thread - 1PC 1 A180-4E1 AC200 35806617 119.99 SGD
Shipped after 2018-07-02
Straight connector with LED indicator 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Daburuso solenoids 75(1.8W) 5 to 50 Freedom Ported 21.6 to 26.4(24V+/-10%) 155 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression Rc1 / 8 female thread - 1PC 1 180-4E2-PSL DC24 35806601 169.99 SGD
Shipped after 2018-06-25
Straight connector with LED indicator 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 50Hz/60Hz:24/20 5 to 50 Freedom Ported 90 to 132(100V+32%/-10%) 105 Yellow 4 Yellow 50Hz/60Hz:36/32 More than 100 Shading method (varistor) Rc1 / 8 female thread - 1PC 1 180-4E1-PSL AC100 35806547 119.99 SGD
Shipped after 2018-07-02
Grommet system 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Daburuso solenoids 50Hz/60Hz:24/20 5 to 50 Freedom Ported 90 to 132(100V+32%/-10%) 155 Yellow 4 Yellow 50Hz/60Hz:36/32 More than 100 Shading method (varistor) Rc1 / 8 female thread - 1PC 1 180-4E2 AC100 35806574 169.99 SGD
Shipped after 2018-07-02
Straight connector with LED indicator 8.2(0.46) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 75(1.8W) 5 to 50 Freedom Sub-base piping 21.6 to 26.4(24V+/-10%) 115 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression Rc1 / 8 female thread - 1PC 1 A180-4E1-PSL DC24 35806635 119.99 SGD
Shipped after 2018-06-29
Grommet system 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Daburuso solenoids 65(1.6W) 5 to 50 Freedom Ported 21.6 to 26.4(24V+/-10%) 155 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression Rc1 / 8 female thread - 1PC 1 180-4E2 DC24 35806592 169.99 SGD
Shipped after 2018-06-25
Straight connector with LED indicator 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 50Hz/60Hz:12/10 5 to 50 Freedom Ported 180 to 264(200V+32%/-10%) 105 White 2 Green 50Hz/60Hz:18/16 More than 100 Shading method (varistor) Rc1 / 8 female thread - 1PC 1 180-4E1-PSL AC200 35806556 119.99 SGD
Shipped after 2018-06-25
Grommet system 8.2(0.46) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 65(1.6W) 5 to 50 Freedom Sub-base piping 21.6 to 26.4(24V+/-10%) 115 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression Rc1 / 8 female thread - 1PC 1 A180-4E1 DC24 35806626 119.99 SGD
Shipped after 2018-07-02
Straight connector with LED indicator 10.2(0.57) 1373.0 (axial direction 294.2) 0.15 to 0.7 No need Single solenoid 75(1.8W) 5 to 50 Freedom Ported 21.6 to 26.4(24V+/-10%) 105 (+) Red / (-) Black 4 Red - More than 100 Flywheel diodes for surge suppression Rc1 / 8 female thread - 1PC 1 180-4E1-PSL DC24 35806565 119.99 SGD
Shipped after 2018-06-25
Grommet system 10.2(0.57) 1373.0 (shaft orientation 294.2) 0.15 - 0.7 Not required Single solenoid 50Hz/60Hz:24/20 5 - 50 Free Direct piping 90 - 132(100V+32%/-10%) 105 Yellow 4 Yellow 50Hz/60Hz:36/32 100 or more Shading system (barista) Female-screw Rc1/8 Air 1PC 1 180-4E1 AC100 35806513 119.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a replacement for German parts
5
From Japan
On 2018-01-05 07:52:38
I bought it for replacement It is useful because it can be used for either vertical or horizontal placement I am making installation stages, but I will buy if I can reach by search
This review is about item#35806531.
I switched the jig's manual valve to solenoid valve. (Automation of jig)
5
From Japan
On 2017-08-30 17:21:52
It is an old-fashioned solenoid valve but it is as good as a single unit It is GOOD. I just abandoned it because I could not find a mount for vertical mounting. I would appreciate it if you can search related products and display them well.
This review is about item#35806531.
Components of durability test equipment of our products
5
From Japan
On 2013-01-24 15:18:50
I purchased it for the replacement of exhausted parts, so I am not particularly dissatisfied. It was able to install smoothly.
This review is about item#35806513.

Related Products