Buy more than* S$200* and get FREE SHIPPING

200 series Solenoid Valve

4.00 (1)
Pipe Connection Diameter
Rc1/4
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Oiling Valve Specification Current (mA) Weight (g) Working Voltage Range (V) Insulation Resistance (Mohm) Wire Color Fluid Assured Withstand Pressure (MPa) Allowable Circuit Leakage Current (mA) LED Color Surge Countermeasure Connection Type Effective Cross-Sectional Area (mm2)(CV Value) Position Actuation Lead Length (mm) Operating Pressure Range (MPa) Number of Ports Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oiling Valve Specification Current (mA) Weight (g) Working Voltage Range (V) Insulation Resistance (Mohm) Wire Color Fluid Assured Withstand Pressure (MPa) Allowable Circuit Leakage Current (mA) LED Color Surge Countermeasure Connection Type Effective Cross-Sectional Area (mm2)(CV Value) Position Actuation Lead Length (mm) Operating Pressure Range (MPa) Number of Ports Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No need Singlesolenoid 420(10.1W) 330 21.6 to 26.4(24V+/-10%) 10 Red Air 1.35 30 Red DCsystem Grommetsystem 7.5(0.42) 2 Direct operated 300 0 to 0.9 5 1PC 1 200-4E1 DC24 35806696 169.99 SGD
In stock
No need Normally closed (NC) 420(10.1W)( 300 21.6 to 26.4(24V+/-10%) 10 Red Air 1.35 30 Red DCsystem Grommetsystem 8.5(0.47) 2 Direct operated 300 0 to 0.9 3 1PC 1 200E1 DC24 35806662 119.99 SGD
In stock
No need Singlesolenoid 50Hz/60Hz:70/65 330 180 to 220(200V+/-10%) 10 White Black Air 1.35 7 Green Flywheel diode DINconnector 7.5(0.42) 2 Direct operated - 0 to 0.9 5 1PC 1 200-4E1-39 AC200 35806793 179.99 SGD
In stock
Unnecessary Single solenoid 50Hz/60Hz: 70/65 330 180 - 220 (200V +/- 10%) 10 Black and white Air 1.35 7 Green Flywheel diode Grommet system 7.5(0.42) 2 Direct acting 300 0 to 0.9 5 1PC 1 200-4E1 AC200 35806687 159.99 SGD
In stock
Unnecessary Single solenoid 50Hz/60Hz: 160/150 330 90 - 110 (100V +/- 10%) 10 Yellow, black Air 1.35 15 Yellow Flywheel diode Grommet system 7.5(0.42) 2 Direct acting 300 0 to 0.9 5 1PC 1 200-4E1 AC100 35806671 159.99 SGD
In stock
No need Single solenoid 420(10.1W) 330 21.6 to 26.4(24V+/-10%) - Red - 1.35 30 Red DC system DIN connector 7.5(0.42) 2 Direct operated - 0 to 0.9 5 1PC 1 200-4E1-39 DC24 35806802 179.99 SGD
Shipped after 2018-05-28
No need Closed center 420(10.1W) 520 21.6 to 26.4(24V+/-10%) - Red - 1.05 30 Red DC system Grommet system 6.5(0.36) 3 Direct operated 300 0 to 0.7 5 1PC 1 203-4E2 DC24 35806757 289.99 SGD
Shipped after 2018-05-28
No need Daburuso solenoids 50Hz/60Hz:70/65 520 180 to 220(200V+/-10%) - White Black - 1.05 7 Green Flywheel diode Grommet system 7.5(0.42) 2 Direct operated 300 0.15 to 0.7 5 1PC 1 200-4E2 AC200 35806714 219.99 SGD
Shipped after 2018-05-28
No need Single solenoid 50Hz/60Hz:160/150 330 90 to 110(100V+/-10%) - Yellow Black - 1.35 - Yellow Flywheel diode DIN connector 7.5(0.42) 2 Direct operated - 0 to 0.9 5 1PC 1 200-4E1-39 AC100 35806784 179.99 SGD
In stock
No need Normally closed (NC) 50Hz/60Hz:160/150 300 90 to 110(100V+/-10%) - Yellow Black - 1.35 - Yellow Flywheel diode Grommet system 8.5(0.47) 2 Direct operated 300 0 to 0.9 3 1PC 1 200E1 AC100 35806644 109.99 SGD
In stock
No need Normally closed (NC) 50Hz/60Hz:70/65 300 180 to 220(200V+/-10%) - White Black - 1.35 7 Green Flywheel diode DIN connector 8.5(0.47) 2 Direct operated - 0 to 0.9 3 1PC 1 200E1-39 AC200 35806775 129.99 SGD
Shipped after 2018-05-28
No need Daburuso solenoids 50Hz/60Hz:160/150 520 90 to 110(100V+/-10%) - Yellow Black - 1.05 - Yellow Flywheel diode Grommet system 7.5(0.42) 2 Direct operated 300 0.15 to 0.7 5 1PC 1 200-4E2 AC100 35806705 219.99 SGD
Shipped after 2018-05-28
No need Normally closed (NC) 50Hz/60Hz:70/65 300 180 to 220(200V+/-10%) - White Black - 1.35 7 Green Flywheel diode Grommet system 8.5(0.47) 2 Direct operated 300 0 to 0.9 3 1PC 1 200E1 AC200 35806653 109.99 SGD
In stock
No need Normally closed (NC) 50Hz/60Hz:160/150 300 90 to 110(100V+/-10%) - Yellow Black - 1.35 - Yellow Flywheel diode DIN connector 8.5(0.47) 2 Direct operated - 0 to 0.9 3 1PC 1 200E1-39 AC100 35806766 129.99 SGD
Shipped after 2018-05-28
No need Closed center 50Hz/60Hz:160/150 520 90 to 110(100V+/-10%) - Yellow Black - 1.05 - Yellow Flywheel diode Grommet system 6.5(0.36) 3 Direct operated 300 0 to 0.7 5 1PC 1 203-4E2 AC100 35806732 279.99 SGD
Shipped after 2018-05-28
No need Closed center 50Hz/60Hz:70/65 520 180 to 220(200V+/-10%) - White Black - 1.05 7 Green Flywheel diode Grommet system 6.5(0.36) 3 Direct operated 300 0 to 0.7 5 1PC 1 203-4E2 AC200 35806741 289.99 SGD
Shipped after 2018-05-28
No need Daburuso solenoids 420(10.1W) 520 21.6 to 26.4(24V+/-10%) - Red - 1.05 30 Red DC system Grommet system 7.5(0.42) 2 Direct operated 300 0.15 to 0.7 5 1PC 1 200-4E2 DC24 35806723 239.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Solenoid valve for automatic changeover conveyor rail
4
From Japan
On 2015-04-22 14:55:54
So far it was a foreign-made solenoid valve, but because it is very expensive, as a result of examining made in Japan, your product was judged to be the same size and purchased. I would like to update solenoid valves of this size to your products in the future.
This review is about item#35806696.

Related Products