Buy more than* S$200* and get FREE SHIPPING

240 series Solenoid Valve

Connection Type
Grommet system
Position
2
Lead Length (mm)
300
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.05
Actuation
Internal pilot type
Operating Pressure Range (MPa)
0.17 to 0.7
Number of Ports
5
Operating Temperature Range (deg C)
5 to 50
Type
Ported
...see all>
Product Options
ADD TO CART
Surge Countermeasure Weight (g) Pipe Connection Diameter Oiling Current (mA) Working Voltage Range (V) Wire Color LED Color Fluid Insulation Resistance (Mohm) Allowable Circuit Leakage Current (mA) Response Time Starting Current (mA) Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surge Countermeasure Weight (g) Pipe Connection Diameter Oiling Current (mA) Working Voltage Range (V) Wire Color LED Color Fluid Insulation Resistance (Mohm) Allowable Circuit Leakage Current (mA) Response Time Starting Current (mA) Valve Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shading method (varistor) 230 P.A.B:Rc1/4 R:Rc1/8 No need 50Hz/60Hz:22/20 90 to 132(100V+32%/-10%) Yellow Yellow - More than 100 4 ON time of 20ms / OFF time 20ms 50Hz/60Hz:34/32 Daburuso solenoids 1PC 1 240-4E2 AC100 35806915 159.99 SGD
Shipped after 2018-05-31
Shading method (varistor) 230 P.A.B:Rc1/4 R:Rc1/8 No need 50Hz/60Hz:11/10 180 to 264(200V+32%/-10%) White Green - More than 100 2 ON time of 20ms / OFF time 20ms 50Hz/60Hz:17/16 Daburuso solenoids 1PC 1 240-4E2 AC200 35806924 159.99 SGD
Shipped after 2018-05-31
Shading method (varistor) 160 P.A.B:Rc1/4 R:Rc1/8 No need 50Hz/60Hz:22/20 90 to 132(100V+32%/-10%) Yellow Yellow - More than 100 4 ON time of 25ms / OFF time 25ms 50Hz/60Hz:34/32 Single solenoid 1PC 1 240-4E1 AC100 35806881 119.99 SGD
In stock
Flywheel diodes for surge suppression 230 P.A.B:Rc1/4 R:Rc1/8 No need 65(1.6W) 21.6 to 26.4(24V+/-10%) (+) Red / (-) Black Red - More than 100 4 ON time of 20ms / OFF time 20ms - Daburuso solenoids 1PC 1 240-4E2 DC24 35806933 169.99 SGD
Shipped after 2018-05-31
For surge suppression flywheel diode 160 PAB: Rc1 / 4 R: Rc1 / 8 Unnecessary 65(1.6W) 21.6 - 26.4 (24V +/- 10%) (+) Red / (-) black Red Air 100 or more 4 ON when 25ms/OFF time 35ms - Single solenoid 1PC 1 240-4E1 DC24 35806906 119.99 SGD
In stock
Shading method (varistor) 160 PAB: Rc1 / 4 R: Rc1 / 8 Unnecessary 50Hz/60Hz: 11/10 180 to 264(200V+32%/-10%) White Green Air 100 or more 2 ON when 25ms/OFF time 25ms 50Hz/60Hz: 17/16 Single solenoid 1PC 1 240-4E1 AC200 35806897 119.99 SGD
In stock
ADD TO CART

Related Products