Buy more than* S$200* and get FREE SHIPPING

300 series Solenoid Valve

Connection Type
Grommet system
Position
2
Lead Length (mm)
300
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.35
Insulation Resistance (Mohm)
More than 10
Actuation
Internal pilot type
Operating Pressure Range (MPa)
0.15 to 0.9
Number of Ports
5
Valve Specification
Single solenoid
Operating Temperature Range (deg C)
5 to 50
Type
Standard Type
Weight (g)
310
...see all>
Product Options
ADD TO CART
Working Voltage Range (V) Wire Color LED Color Response Time Fluid Starting Current (mA) Surge Countermeasure Pipe Connection Diameter Impact Resistance (m/s2) Oiling Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage Range (V) Wire Color LED Color Response Time Fluid Starting Current (mA) Surge Countermeasure Pipe Connection Diameter Impact Resistance (m/s2) Oiling Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 to 130(100V+30%/-10%) Yellow Yellow ON time of 20ms / OFF time 25ms - 50Hz/60Hz:106/94 Shading coil system Rc3 / 8 female thread 980.7 (axial direction 294.2) No need 50Hz/60Hz:55/44 1PC 1 300-4E1-03 AC100 35806976 159.99 SGD
Shipped after 2018-01-25
90 to 130(100V+30%/-10%) Yellow Yellow ON time of 20ms / OFF time 25ms - 50Hz/60Hz:106/94 Shading coil system Female thread Rc1 / 4 980.7 (axial direction 294.2) No need 50Hz/60Hz:55/44 1PC 1 300-4E1 AC100 35806942 159.99 SGD
Shipped after 2018-01-26
21.6 to 26.4(24V+/-10%) Red Red ON time of 20ms / OFF time 25ms - - - Female thread Rc1 / 4 980.7 (axial direction 294.2) No need 240(5.8W) 1PC 1 300-4E1 DC24 35806967 169.99 SGD
In stock
180 to 260(200V+30%/-10%) White Green ON time of 20ms / OFF time 25ms - 50Hz/60Hz:51/46 Shading coil system Rc3 / 8 female thread 980.7 (axial direction 294.2) No need 50Hz/60Hz:27/22 1PC 1 300-4E1-03 AC200 35806985 169.99 SGD
Shipped after 2018-01-24
180 to 260(200V+30%/-10%) White Green ON when 20ms/OFF time 25ms Air 50Hz/60Hz: 51/46 Shading coil system Female thread Rc1 / 4 980.7 (294.2 axial direction) Unnecessary 50Hz/60Hz: 27/22 1PC 1 300-4E1 AC200 35806951 159.99 SGD
In stock
ADD TO CART

Related Products