Buy more than* S$200* and get FREE SHIPPING

062 series Solenoid Valve Round Type

Pipe Connection Diameter
Rc1/4
Position
2
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.35
Insulation Assortment
Class B
Operating Pressure Range (MPa)
0 to 0.9
Valve Specification
Single solenoid
Operating Temperature Range (deg C)
0 to 60
Weight (g)
300
...see all
Product Options
ADD TO CART
Oiling Working Voltage Range (V) Wire Color Response Time Actuation Number of Ports Fluid Starting Current (mA) Connection Type Lead Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Oiling Working Voltage Range (V) Wire Color Response Time Actuation Number of Ports Fluid Starting Current (mA) Connection Type Lead Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unnecessary 200+/-10% Black and white ON when 30ms/OFF time 30ms Direct acting 4 Air 50Hz/60Hz: 70/65 Grommet system About 300 1PC 1 062-4E1 AC200 35807125 169.90 SGD
In stock
No need 100+/-10% Yellow Black ON time of 30ms / OFF time 30ms Direct operated 3 - 50Hz/60Hz:140/130 Grommet system About300 1PC 1 062E1 AC100 35807021 96.65 SGD
In stock
No need 200+/-10% White Black ON time of 30ms / OFF time 30ms Direct operated 3 - 50Hz/60Hz:70/65 Grommet system About300 1PC 1 062E1 AC200 35807037 96.65 SGD
In stock
No need 200+/-10% White Black ON time of 30ms / OFF time 30ms Direct operated 4 - 50Hz/60Hz:70/65 Conduit type About300 1PC 1 062-4E1-80 AC200 35807256 179.90 SGD
Shipped after 2017-06-02
No need 100+/-10% Yellow Black ON time of 30ms / OFF time 30ms Direct operated 4 - 50Hz/60Hz:140/130 Conduit type About300 1PC 1 062-4E1-80 AC100 35807247 179.90 SGD
Shipped after 2017-06-02
No need 100+/-10% Yellow Black ON time of 30ms / OFF time 30ms Direct operated 4 - 50Hz/60Hz:140/130 Grommet system About300 1PC 1 062-4E1 AC100 35807116 169.90 SGD
In stock
ADD TO CART

Related Products