Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solenoid Valve, Round

Position
2
Lead Length (mm)
About300
Oiling
No need
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.35
Actuation
Internal pilot type
Operating Pressure Range (MPa)
0.2 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Response Time Number of Ports Valve Specification Weight (g) Insulation Assortment Fluid Starting Current (mA) Pipe Connection Diameter Connection Type Working Voltage Range (V) Wire Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Response Time Number of Ports Valve Specification Weight (g) Insulation Assortment Fluid Starting Current (mA) Pipe Connection Diameter Connection Type Working Voltage Range (V) Wire Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ON time of 30ms / OFF time 50ms 3 Single solenoid 600 - - 50Hz/60Hz:140/130 Rc1/4 Grommet system 100+/-10% Yellow Black   1PC 1 250E1 AC100 35807046 139.99 SGD
In stock
ON time of 30ms / OFF time 50ms 3 Single solenoid 600 - - 50Hz/60Hz:70/65 Rc1/4 Grommet system 200+/-10% White Black   1PC 1 250E1 AC200 35807055 149.99 SGD
In stock
ON time of 70ms / OFF time 60ms 5 Single solenoid 900 Class B - 50Hz/60Hz:70/65 Rc1/4 Grommet system 200+/-10% White Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 250-4E1 AC200 35807152 219.99 SGD
Shipped after 2018-06-25
ONtimeof30ms/OFFtime50ms 3 Singlesolenoid 700 - Air 50Hz/60Hz:70/65 Rc3/8 Grommetsystem 200+/-10% White Black   1PC 1 2503E1 AC200 35807073 139.99 SGD
In stock
ON time of 70ms / OFF time 60ms 5 Single solenoid 900 - - 50Hz/60Hz:140/130 Rc1/4 Grommet system 100+/-10% Yellow Black   1PC 1 250-4E1 AC100 35807143 219.99 SGD
Shipped after 2018-06-25
ON time of 30ms / OFF time 50ms 3 Single solenoid 700 - - 50Hz/60Hz:140/130 Rc3/8 Grommet system 100+/-10% Yellow Black   1PC 1 2503E1 AC100 35807064 149.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products