Buy more than* S$200* and get FREE SHIPPING

Solenoid Valve, Round

Pipe Connection Diameter
Rc3/8
Position
2
Lead Length (mm)
300
Oiling
Required (one turbine oil (ISO VG32) or equivalent)
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.35
Actuation
Internal pilot type
Operating Pressure Range (MPa)
0.1 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Insulation Assortment Number of Ports Valve Specification Weight (g) Fluid Starting Current (mA) Connection Type Working Voltage Range (V) Wire Color Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Assortment Number of Ports Valve Specification Weight (g) Fluid Starting Current (mA) Connection Type Working Voltage Range (V) Wire Color Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ClassB 4 Singlesolenoid 1300 Air 50Hz/60Hz:70/65 Conduittype 200+/-10% White Black Morethan10 1PC 1 375-4E1 AC200 35807204 329.99 SGD
In stock
Class B 4 Single solenoid 1300 - 50Hz/60Hz:140/130 Conduit type 100+/-10% Yellow Black More than 10 1PC 1 375-4E1 AC100 35807195 329.99 SGD
Shipped after 2018-01-26
Class B 3 Single solenoid 900 - 50Hz/60Hz:70/65 Conduit type 200+/-10% White Black More than 10 1PC 1 375E1 AC200 35807082 259.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products