Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

254 series Solenoid Valve Round Type

Pipe Connection Diameter
Rc1/4
Maximum Operating Frequency (Hz)
5
Mounting Direction
Freedom
Assured Withstand Pressure (MPa)
1.35
Insulation Resistance (Mohm)
More than 10
Insulation Assortment
Class B
Actuation
Internal pilot type
Operating Pressure Range (MPa)
0.1 to 0.9
Number of Ports
4
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Wire Color Response Time Fluid Valve Specification Weight (g) Starting Current (mA) Connection Type Position Lead Length (mm) Working Voltage Range (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Color Response Time Fluid Valve Specification Weight (g) Starting Current (mA) Connection Type Position Lead Length (mm) Working Voltage Range (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black and white ON when 70ms/OFF time 90ms Air Single solenoid 1100 50Hz/60Hz: 70/65 -Conduit type 2 300 200+/-10% 1PC 1 254-4E1 AC200 35807177 199.99 SGD
In stock
Yellow, black ON when 70ms/OFF time 90ms Air Single solenoid 1100 50Hz/60Hz: 140/130 -Conduit type 2 300 100+/-10% 1PC 1 254-4E1 AC100 35807161 199.99 SGD
Shipped after 2018-05-07
White Black ON time of 70ms / OFF time 70ms - Daburuso solenoids 2100 50Hz/60Hz:70/65 Terminal connection 3 - 200+/-10% 1PC 1 253-4E2 AC200 35807231 449.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products