Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Exhaust Valve

4.67 (3)
Oiling
No need
Maximum Operating Frequency (Hz)
10
Assured Withstand Pressure (MPa)
1.35
Fluid
Air
Operating Pressure Range (MPa)
0.07 to 0.9
Operating Temperature Range (deg C)
5 to 60
Weight (g)
120
...see all>
Product Options
ADD TO CART
Pipe Connection Diameter Effective Cross-Sectional Area (mm2)(CV Value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Connection Diameter Effective Cross-Sectional Area (mm2)(CV Value) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc3/8 60(2.8) 1PC 1 QE3 35807274 55.99 SGD
Shipped after 2018-06-25
P,A:Rc1/4(R:Rc3/8) 50(2.5) 1PC 1 QE2 35807265 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As a machine part
4
From Japan
On 2017-04-14 17:02:07
I bought it because the diaphragm in my house had become ragged if I was using an old one. Quality is no problem. As its name suggests, it will drain quickly. Since the exterior is made of aluminum and it is durable, it is saved if possible if possible only if diaphragm is taken out as a supplementary part.
This review is about item#35807274.
During machine maintenance
5
From Japan
On 2016-09-30 09:25:39
The delivery of goods was quick, and the goods were satisfactory.
This review is about item#35807274.
Machine / device attached to the air cylinder
5
From Japan
On 2014-07-07 14:45:00
Even without it, the machine moves for the moment, but the sound of the air leak is always noisy, so it is a troublesome thing if there is nothing to do. As a structure it is very simple, the internal rubber diaphragm deteriorates and it becomes useless, but this quick exhaust valve is sold as an assembly, it becomes very expensive. Hopefully it would be appreciated if only diaphragm could be sold, but as it is still the total performance as a product, it probably will not come true. However, I think that it is very easy to get such a minor product. I do not know when the next time will be broken, but I will purchase it again at that time.
This review is about item#35807274.

Related Products