Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Manual Valve

Oiling
No need
Assured Withstand Pressure (MPa)
1.35
Fluid
Air
Operating Pressure Range (MPa)
0 to 0.9
Number of Ports
3
Valve Specification
(Closed,opensharedalwaysalways)NC/NO
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Stroke (mm) Pipe Connection Diameter Effective Cross-Sectional Area (mm2)(CV Value) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) Pipe Connection Diameter Effective Cross-Sectional Area (mm2)(CV Value) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Rc1/4 15(0.76) 240 1PC 1 250V 35807387 83.99 SGD
In stock
- Rc1/8 5.5(0.27) 110 1PC 1 125V 35807371 68.99 SGD
Shipped after 2018-06-29
(Valve) 1.6 Rc3/8 15(0.76) 290 1PC 1 2503V 35807396 83.99 SGD
In stock
ADD TO CART

Related Products