Buy more than* S$200* and get FREE SHIPPING

Manual Valve

5.00 (1)
Oiling
No need
Assured Withstand Pressure (MPa)
1.35
Effective Cross-Sectional Area (mm2)(CV Value)
15(0.76)
Operating Pressure Range (MPa)
0.1 to 0.9
Number of Ports
5
Operating Temperature Range (deg C)
5 to 60
Weight (g)
600
...see all>
Product Options
ADD TO CART
Pipe Connection Diameter Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pipe Connection Diameter Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 Air 1PC 1 250-4H 35807405 169.99 SGD
In stock
Rc3/8 - 1PC 1 2503-4H 35807414 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For permanent machine parts to replace for aging.
5
From Japan
On 2016-09-29 18:27:32
Originally the same parts were attached, so the function and mounting method was not problem at all. The amount was also cheap, and delivery was quick, so it was saved.
This review is about item#35807405.

Related Products