Buy more than* S$200* and get FREE SHIPPING

Filter-Regulator-Lubricator Combination

Rated Filtration (micrometer)
5
Material (Bowl)
Polycarbonate
Drain Discharge
Manual drain
Assured Withstand Pressure (MPa)
1.47
Pressure Adjustment Range (Mpa)
0.05 to 0.83
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Drain reservoir capacity (cm<sup>3</sup>) Fluid Weight (kg) Oil Storage Capacity(cm3) Pipe Connection Diameter Recommended Oil to Use Material (Body) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drain reservoir capacity (cm<sup>3</sup>) Fluid Weight (kg) Oil Storage Capacity(cm3) Pipe Connection Diameter Recommended Oil to Use Material (Body) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 25 Rc1/4 One turbine oil (ISO VG32) or equivalent Aluminum die-casting 124.5 1PC 1 C150-02 35807493 139.99 SGD
In stock
- - - 25 Rc1/8 One turbine oil (ISO VG32) or equivalent Aluminum die-casting 124.5 1PC 1 C150-01 35807484 139.99 SGD
Shipped after 2018-07-02
90 - - 160 Rc3/8 One turbine oil (ISO VG32) or equivalent Aluminum die-casting 193.5 1PC 1 C600-03 35807545 239.99 SGD
Shipped after 2018-07-02
90 - - 160 Rc3/8 One turbine oil (ISO VG32) or equivalent Aluminum die-cast zinc Daikaito 196.5 1PC 1 C400-03 35807536 189.99 SGD
Shipped after 2018-07-02
90 - - 160 Rc1/2 One turbine oil (ISO VG32) or equivalent Aluminum die-casting 193.5 1PC 1 C600-04 35807554 229.99 SGD
In stock
55 Air 1.2 85 Rc3/8 Oneturbineoil(ISOVG32)orequivalent Zinc die-casting 165 1PC 1 C300-03 35807527 149.99 SGD
In stock
55 Air 1.16 85 Rc1/4 Oneturbineoil(ISOVG32)orequivalent Aluminumdie-castzincDaikaito 167 1PC 1 C200-02 35807502 149.99 SGD
Shipped after 2018-07-02
55 Air 1.2 85 Rc1/4 Oneturbineoil(ISOVG32)orequivalent Zinc die-casting 165 1PC 1 C300-02 35807511 149.99 SGD
In stock
ADD TO CART

Related Products