Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Assured Withstand Pressure (MPa) Fluid Specification Pressure Adjustment Range (Mpa) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Drain reservoir capacity (cm<sup>3</sup>) Material (Body) Pipe Connection Diameter Weight (kg) Rated Filtration (micrometer) Overall Length (mm) Material (Bowl) Drain Discharge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assured Withstand Pressure (MPa) Fluid Specification Pressure Adjustment Range (Mpa) Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Drain reservoir capacity (cm<sup>3</sup>) Material (Body) Pipe Connection Diameter Weight (kg) Rated Filtration (micrometer) Overall Length (mm) Material (Bowl) Drain Discharge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.47 - For low pressure 0.05 to 0.25 0.93 5 to 60 55 Zinc die-casting Rc1/4 - 5 190 Polycarbonate Manual drain 1PC 1 FR301-02 35807651 85.99 SGD
Shipped after 2018-03-02
1.47 - - 0.05 to 0.83 0.93 5 to 60 90 Aluminum die-casting Rc1/4 - 5 243.5 Polycarbonate Manual drain 1PC 1 FR600-02 35807624 129.99 SGD
Shipped after 2018-03-05
1.47 - - 0.05 to 0.83 0.93 5 to 60 - Aluminum die-casting Rc1/8 - 5 152.5 Polycarbonate Manual drain 1PC 1 FR150-01-BG 35807572 69.99 SGD
In stock
1.47 - - 0.05 to 0.83 0.93 5 to 60 90 Aluminum die-casting Rc3/8 - 5 243.5 Polycarbonate Manual drain 1PC 1 FR600-03 35807633 129.99 SGD
In stock
1.47 - For low pressure 0.05 to 0.25 0.93 5 to 60 55 Zinc die-casting Rc3/8 - 5 190 Polycarbonate Manual drain 1PC 1 FR301-03 35807667 85.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - 1PC 1 FR150-02-BG 35807597 69.99 SGD
In stock
1.47 Air - 0.05 to 0.83 0.93 5 to 60 15 Aluminumdie-casting Rc1/8 0.28 5 152.5 Polycarbonate Manual drain 1PC 1 FR150-01 35807563 69.99 SGD
In stock
1.47 Air - 0.05 to 0.83 0.93 5 to 60 90 Aluminumdie-casting Rc1/2 0.6 5 243.5 Polycarbonate Manual drain 1PC 1 FR600-04 35807642 129.99 SGD
In stock
1.47 Air - 0.05 - 0.83 0.93 5 - 60 15 Aluminum die cast Rc1/4 0.28 5 152.5 Polycarbonate Manual drain 1PC 1 FR150-02 35807581 69.99 SGD
In stock
1.47 Air - 0.05 - 0.83 0.93 5 - 60 55 Zinc die casting Rc1/4 0.46 5 190 Polycarbonate Manual drain 1PC 1 FR300-02 35807606 85.99 SGD
In stock
1.47 Air - 0.05 - 0.83 0.93 5 - 60 55 Zinc die casting Rc3/8 0.46 5 190 Polycarbonate Manual drain 1PC 1 FR300-03 35807615 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Replacing the regulator
5
From Japan
On 2016-07-19 19:22:14
You are in good shape. I have used it before.
This review is about item#35807615.
Maintenance of trucks using air tools
5
From Japan
On 2015-11-28 13:27:45
I frequently perform pressure adjustment because I use a tool with different working pressure, but it is smooth and I use it without any problems. Anyway, I'd like to add two places but I would like to make it the same product.
This review is about item#35807642.
Draining of goods
5
From Japan
On 2015-10-17 00:40:35
Since the thing I used was broken this time, I bought the same one. I have not used other manufacturers, so I do not know.
This review is about item#35807606.
Exchange
4
From Japan
On 2015-09-06 13:10:51
There is no information on compatible products
This review is about item#35807606.

Related Products