Buy more than* S$200* and get FREE SHIPPING

Filter Regulator

Rated Filtration (micrometer)
5
Material (Bowl)
Polycarbonate
Assured Withstand Pressure (MPa)
1.47
Pressure Adjustment Range (Mpa)
0.05 to 0.83
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Fluid Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Fluid Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 252 90 Rc3/8 - Aluminum die-casting 1PC 1 FR600-03-A 35807694 179.99 SGD
In stock
0.64 252 90 Rc1/2 Air Aluminumdie-casting 1PC 1 FR600-04-A 35807703 179.99 SGD
In stock
0.49 198.5 55 Rc1/4 Air Zinc die-casting 1PC 1 FR300-02-A 35807676 139.99 SGD
In stock
0.49 198.5 55 Rc3/8 Air Zinc die-casting 1PC 1 FR300-03-A 35807685 139.99 SGD
In stock
ADD TO CART

Related Products