Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Filter

4.00 (3)
Rated Filtration (micrometer)
5
Material (Bowl)
Polycarbonate
Drain Discharge
Manual drain
Assured Withstand Pressure (MPa)
1.47
Maximum Working Pressure (MPa)
0.93
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Material (Body) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) Fluid Weight (kg) Pipe Connection Diameter Equipment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Material (Body) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) Fluid Weight (kg) Pipe Connection Diameter Equipment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 to 60 Aluminum die-casting 98 - - - Rc1/8 Push drain cock 1PC 1 F150-01 35807712 35.99 SGD
In stock
5 to 60 Aluminum die-casting 167.5 90 - - Rc3/8 Screw type drain cock / bowl guard 1PC 1 F600-03 35807764 57.99 SGD
In stock
5 to 60 Aluminumdie-casting 98 15 Air 0.14 Rc1/4 Push drain cock 1PC 1 F150-02 35807721 35.99 SGD
In stock
5 to 60 Aluminum die-casting 167.5 90 - - Rc1/4 Screw type drain cock / bowl guard 1PC 1 F600-02 35807755 57.99 SGD
In stock
5 - 60 Zinc die casting 140 55 Air 0.33 Rc1/4 A screw type drain cock / bowl guard 1PC 1 F300-02 35807737 43.99 SGD
In stock
5 - 60 Zinc die casting 140 55 Air 0.33 Rc3/8 A screw type drain cock / bowl guard 1PC 1 F300-03 35807746 43.99 SGD
In stock
5 - 60 Aluminum die cast 167.5 90 Air 0.38 Rc1/2 A screw type drain cock / bowl guard 1PC 1 F600-04 35807773 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Compressor air filter
3
From Japan
On 2018-02-11 14:34:39
I can use it normally. It is compact in size and easy to install.
This review is about item#35807764.
Air line filter
4
From Japan
On 2017-01-13 08:48:10
Because the product of 20 years ago was damaged due to deterioration, I bought it for exchange. Although partial improvement is seen, it can be used completely the same as before, such as mounting method, and the function is also stable.
This review is about item#35807737.
Drain of shirt finishing machine
5
From Japan
On 2013-12-17 13:48:18
I arrived at exactly the same thing
This review is about item#35807746.

Related Products