Buy more than* S$200* and get FREE SHIPPING

Air Filter

2.00 (1)
Rated Filtration (micrometer)
Material (Bowl)
Assured Withstand Pressure (MPa)
Maximum Working Pressure (MPa)
Operating Temperature Range (deg C)
...see all>
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Equipment Fluid Material (Body) Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Equipment Fluid Material (Body) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Under the compressed air piping inside the workshop
2
From Japan
On 2017-09-08 14:42:41
We have selected the same type of auto drain with the previous one. Although there was no problem with the main body, the transparent container was cracked and a leak occurred. I wish I could purchase only transparent containers, but because there was no choice (two reasons for stars) Purchased together with the main body. Probably it seems that you could get it if you ordered a coming and going out agent, but lost the immediate payment of Monotaro and bought it.
This review is about item#35807807.

Related Products