Buy more than* S$200* and get FREE SHIPPING

Misting Filter

5.00 (1)
Collecting Particle Diameter (micrometer)
0.3
Collection Efficiency (%)
99.9
Material (Bowl)
Polycarbonate
Assured Withstand Pressure (MPa)
1.47
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Equipment Fluid Material (Body) Weight (kg) Overall Length (mm) Maximum Processing Flow Rate (L/min [ANR]) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Element Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Equipment Fluid Material (Body) Weight (kg) Overall Length (mm) Maximum Processing Flow Rate (L/min [ANR]) Drain reservoir capacity (cm<sup>3</sup>) Pipe Connection Diameter Element Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw type drain cock / bowl guard - Aluminum die-casting - 167.5 450 65 Rc3/8 E-40M 1PC 1 MF400-03 35807834 129.99 SGD
Shipped after 2018-03-01
Screwtypedraincock/bowlguard Air Zinc die-casting 0.41 140 300 35 Rc1/4 E-30M 1PC 1 MF300-02 35807825 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust removal to precision instruments
5
From Japan
On 2014-01-17 08:35:45
Although I used a lot of things, I was not quite satisfied. I purchased this product this time, but I think it's pretty good. I am satisfied so far.
This review is about item#35807825.

Related Products