Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro Mist Filter

Drain Cock
(DrainportisopenedbyturningtotheleftDorentsumami,drainwillbeejected.)Screw
Collecting Particle Diameter (micrometer)
0.01
Pipe Connection Diameter
Rc1/4
Collection Efficiency (%)
99.9999
Equipment
Screwtypedraincock/bowlguard
Material (Bowl)
Polycarbonate
Assured Withstand Pressure (MPa)
1.47
Fluid
Air
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Drain reservoir capacity (cm<sup>3</sup>) Element Model Air Flow Capacity (L/min (ANR)) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drain reservoir capacity (cm<sup>3</sup>) Element Model Air Flow Capacity (L/min (ANR)) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 E-15MM 150 Zinc die-casting 0.41 1PC 1 MMF150-02 35807843 57.99 SGD
In stock
65 E-30MM 300 Aluminumdie-casting 0.45 1PC 1 MMF300-02 35807852 70.99 SGD
In stock
ADD TO CART

Related Products