Buy more than* S$200* and get FREE SHIPPING

Regulator

4.50 (2)
Assured Withstand Pressure (MPa)
1.47
Maximum Working Pressure (MPa)
0.93
...see all>
Product Options
ADD TO CART
Overall Length (mm) Pipe Connection Diameter Oiling Set Pressure Range (MPa) Fluid Operating Temperature Range (deg C) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Pipe Connection Diameter Oiling Set Pressure Range (MPa) Fluid Operating Temperature Range (deg C) Material (Body) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
82 Rc1/8 No need 0.05 to 0.83 Air 5 to 60 Aluminumdie-casting 0.2(withpressuregauge) 1PC 1 R150-01 35807861 56.99 SGD
Shipped after 2018-01-22
124 Rc1/4 No need 0.05 to 0.83 - 5 to 60 Aluminum die-casting 0.32 (pressure gauge) 1PC 1 R600-02 35807904 85.99 SGD
Shipped after 2018-01-22
124 Rc3/8 No need 0.05 to 0.83 - 5 to 60 Aluminum die-casting 0.32 (pressure gauge) 1PC 1 R600-03 35807913 85.99 SGD
Shipped after 2018-01-22
82 Rc1/4 Not required 0.05 - 0.83 Air 5 - 60 Aluminum die cast 0.2 (with a pressure gauge) 1PC 1 R150-02 35807877 56.99 SGD
Shipped after 2018-01-22
87 Rc1/4 Not required 0.05 - 0.83 Air 5 - 60 Zinc die casting 0.23 (with pressure gauge) 1PC 1 R300-02 35807886 57.99 SGD
Shipped after 2018-01-22
87 Rc3/8 Not required 0.05 - 0.83 Air 5 - 60 Zinc die casting 0.23 (with pressure gauge) 1PC 1 R300-03 35807895 57.99 SGD
Shipped after 2018-01-22
124 Rc1/2 Not required 0.05 - 0.83 Air 5 - 60 Aluminum die cast 0.32 (with pressure gauge) 1PC 1 R600-04 35807922 85.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a regulator of low pressure pumping tank
5
From Japan
On 2017-07-29 15:51:46
Compact, reliable, emphasis on purchasing each time.
This review is about item#35807861.
As a factory air regulator
4
From Japan
On 2016-07-22 17:36:55
It is easy to see the air adjustment knob and easy to use meter.
This review is about item#35807922.

Related Products