Buy more than* S$200* and get FREE SHIPPING

Lubricator

Material (Bowl)
Polycarbonate
Assured Withstand Pressure (MPa)
1.47
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
5 to 60
...see all>
Product Options
ADD TO CART
Specification Oil Storage Capacity(cm3) Pipe Connection Diameter Material (Body) Fluid Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Oil Storage Capacity(cm3) Pipe Connection Diameter Material (Body) Fluid Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bowl guard 160 Rc1/2 Aluminumdie-casting Air 0.42 1PC 1 L600-04 35808053 63.99 SGD
Shipped after 2018-01-22
- 25 Rc1/4 Aluminum die-casting - - 1PC 1 L150-02 35808017 39.99 SGD
Shipped after 2018-01-26
Bowl guard 160 Rc3/8 Aluminum die-casting - - 1PC 1 L600-03 35808044 69.99 SGD
Shipped after 2018-01-26
Bowl guard 85 Rc3/8 Zinc die-casting - - 1PC 1 L300-03 35808035 48.99 SGD
Shipped after 2018-01-22
Bowl guard 85 Rc1/4 Zinc die-casting Air 0.36 1PC 1 L300-02 35808026 47.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products