Buy more than* S$200* and get FREE SHIPPING

Switch Built In Pressure Gauge

1.00 (1)
Connection Type
Lead wire system
Display Pressure Range (MPa)
0 to 1.0
Impact Resistance (m/s2)
9.8
Mounting Direction
Freedom
Contact System
A micro-switch contact (NO)
Pricision (%)
F.S.+/-3
Pressure Adjustment Range (Mpa)
0.1 to 0.83
Maximum Working Pressure (MPa)
0.83
Operating Temperature Range (deg C)
5 to 60
...see all
Product Options
ADD TO CART
Error Differential Movement (MPa) Lead Length (mm) Repeat Accuracy Fluid Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Error Differential Movement (MPa) Lead Length (mm) Repeat Accuracy Fluid Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure control standard : +/- 0.05Mpa - About500 +/-0.05Mpa(5 to 45deg C) - - For AC100V AC200V 1PC 1 GS1-50-AL 35808166 56.30 SGD
Shipped after 2017-07-28
Needle-like圧指: ± 0.05Mpa 0.07 About 500 +/- 0.05Mpa (5 - 45 deg C) Air 0.17 For DC24V 1PC 1 GS1-50-DL 35808157 56.30 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On / off control of mini compressor
1
From Japan
On 2015-11-02 19:20:25
Lamp and resistance are built in and can not be used for on / off control of the compressor itself due to pressure alone. To use it requires knowledge of those who are familiar.
This review is about item#35808166.

Related Products