Buy more than* S$200* and get FREE SHIPPING

TAC Valve

5.00 (1)
Pipe Connection Diameter
M5x0.8
Oiling
Required (one turbine oil (ISO VG32) or equivalent)
Maximum Operating Frequency (Hz)
5
Assured Withstand Pressure (MPa)
1.35
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Fluid Effective Cross-Sectional Area (mm2)(CV Value) Actuation Number of Ports Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Effective Cross-Sectional Area (mm2)(CV Value) Actuation Number of Ports Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2.5(0.12) Pushbutton spring return 5 66 1PC 1 4P 35808211 50.99 SGD
Shipped after 2018-02-23
- 2.5(0.12) Double pushbutton holding type 5 71 1PC 1 4PP 35808227 62.99 SGD
Shipped after 2018-02-27
Air 1.8(0.08) Pushbuttonspringreturn 2(normallyclosed) 35 1PC 1 2P 35808193 27.99 SGD
In stock
Air 1.8(0.08) Pushbuttonspringreturn 3(normallyclosed) 30 1PC 1 3P 35808202 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as repair parts of air suspension
5
From Japan
On 2015-03-21 22:34:20
Precision is quite nice. I hope the total length is a little smaller.
This review is about item#35808193.

Related Products