Buy more than* S$200* and get FREE SHIPPING

TAC Valve

Pipe Connection Diameter
M5x0.8
Oiling
Required (one turbine oil (ISO VG32) or equivalent)
Assured Withstand Pressure (MPa)
1.35
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Fluid Effective Cross-Sectional Area (mm2)(CV Value) Actuation Number of Ports Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Effective Cross-Sectional Area (mm2)(CV Value) Actuation Number of Ports Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air 1.8(0.08) Pin lever holding type 3 30 1PC 1 3V 35808236 38.99 SGD
In stock
- 2.5(0.12) Pin lever holding type 5 66 1PC 1 4V 35808254 55.99 SGD
In stock
- 2.5(0.12) Pin lever spring return type 5 66 1PC 1 4VR 35808263 64.99 SGD
Shipped after 2018-04-26
- 2.5(0.12) Push-pull button holding type 5 68 1PC 1 4PPX 35808272 59.99 SGD
Shipped after 2018-04-26
- 1.8(0.08) Pin lever spring return type 3 (normally closed) 30 1PC 1 3VR 35808245 38.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products