Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TAC Valve

5.00 (1)
Oiling
Required (one turbine oil (ISO VG32) or equivalent)
Maximum Operating Frequency (Hz)
5
Assured Withstand Pressure (MPa)
1.35
Effective Cross-Sectional Area (mm2)(CV Value)
5.5(0.27)
Operating Pressure Range (MPa)
0.05 to 0.9
Operating Temperature Range (deg C)
0 to 60
Material
Body: Aluminum alloy (electroless nickel plating), the main shaft: Stainless steel, O ring: Synthetic rubber
...see all>
Product Options
ADD TO CART
Weight (g) Fluid Number of Ports Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Fluid Number of Ports Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 - 5 1PC 1 41V 35808342 89.99 SGD
In stock
55 Air 3 1PC 1 31V 35808333 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a valve of a large truck
5
From Japan
On 2016-05-10 09:50:45
Since it was cheaper than the genuine product, it works as a genuine and unchanged product.
This review is about item#35808333.

Related Products