Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Trapezoidal Tooth Pulley

3.29 (7)
Compatible Belt Width (mm)
6.4
...see all>
Product Options
ADD TO CART
Minimum Shaft Hole Diameter d (mm) Dimensions Do (mm) Maximum Shaft Hole Diameter d (mm) Flange Thickness (mm) Dimensions BL (mm) Pitch Diameter (Dp) (phi mm) Flange Flange Inside Diameter df (mm) Number of Gears Flange Outside Diameter Df (mm) Hub Diameter Dh (mm) Dimensions Bw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Shaft Hole Diameter d (mm) Dimensions Do (mm) Maximum Shaft Hole Diameter d (mm) Flange Thickness (mm) Dimensions BL (mm) Pitch Diameter (Dp) (phi mm) Flange Flange Inside Diameter df (mm) Number of Gears Flange Outside Diameter Df (mm) Hub Diameter Dh (mm) Dimensions Bw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 16.31 6.35 1 17.5 16.82 PTAS10210133 13.3 26 21 - 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PT26MXL6.4BF 35841355 13.99 SGD
Shipped after 2018-06-27
4 11.14 5 1 17.5 11.64 PTAS1015080 8 18 - - 9.5   1PC 1 PT18MXL6.4DF 35841303 8.99 SGD
Discontinued
4 13.72 6.35 1 17.5 14.23 PTAS10170100 - 22 - - 9.5   1PC 1 PT22MXL6.4DF 35841321 -
Discontinued
[x]
4.5 18.9 6.35 1 17.5 19.4 PTAS10250150 - 30 25 - 11.5   1PC 1 PT30MXL6.4BF 35841373 12.99 SGD
Discontinued
5 25.37 9 1 19.5 25.87 PTAF10320212 21.2 40 32 - 11.5   1PC 1 PT40MXL6.4BF 35841407 18.99 SGD
In stock
6 38.3 - - 19.5 38.81 - - 60 - 22 11.5   1PC 1 PT60MXL6.4BF 35841443 26.99 SGD
Discontinued
4.5 15.67 6.35 1 17.5 16.17 PTAS10210133 13.3 25 21 - 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PT25MXL6.4BF 35841346 12.99 SGD
Shipped after 2018-08-07
5 30.54 - - 19.5 31.05 - - 48 - - 11.5   1PC 1 PT48MXL6.4BF 35841425 20.99 SGD
Discontinued
6 31.84 - - 19.5 32.34 - - 50 - 20 11.5   1PC 1 PT50MXL6.4BF 35841434 -
Discontinued
[x]
5 20.19 8 1 17.5 20.7 PTAS10250150 - 32 25 - 11.5   1PC 1 PT32MXL6.4BF 35841382 12.99 SGD
Discontinued
4.5 15.02 6.35 1 17.5 15.52 PTAS10210133 13.3 24 21 - 11.5   1PC 1 PT24MXL6.4BF 35841337 -
Discontinued
[x]
5 22.78 8 1 17.5 23.29 PTAF10290180 - 36 29 - 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PT36MXL6.4BF 35841391 -
Discontinued
[x]
4.5 17.61 6.35 1 17.5 18.11 PTAS10210133 13.3 28 21 - 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PT28MXL6.4BF 35841364 11.99 SGD
Shipped after 2018-06-27
5 27.95 9 - 19.5 28.46 - - 44 - - 11.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PT44MXL6.4BF 35841416 19.99 SGD
Shipped after 2018-06-26
4 9.19 5 1 17.5 9.7 PTAS1013070 7 15 13 13 9.5   1PC 1 PT15MXL6.4DF 35841285 -
Discontinued
[x]
4 9.84 5 1 17.5 10.35 PTAS1015080 8 16 15 15 9.5   1PC 1 PT16MXL6.4DF 35841294 -
Discontinued
[x]
4 12.43 6.35 1 17.5 12.94 PTAS10170100 10 20 17 17 9.5   1PC 1 PT20MXL6.4DF 35841312 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
For the manufacture of a truck
4
From Japan
On 2017-12-20 20:05:47
Geared Motor Geared Motor Used to transfer the power of 540 K75 torque. I could use it without problems.
This review is about item#35841312.
Used for small lathe NC
5
From Japan
On 2017-10-30 19:41:22
Nice to use NC remodeling of small lathes Nice to use Precise operation checked.
This review is about item#35841373.
Replacing drive pulley for small desktop drilling machine
5
From Japan
On 2017-07-31 09:47:03
All work is done, there is work only to fit the axis for mounting hole. The number of operations was small and the replacement work was able to be done quickly.
This review is about item#35841337.
Used for reduction mechanism combined with pulleys with few teeth
1
From Japan
On 2015-12-25 16:46:55
A complaint that the tap of M3 was not processed was posted on the product review dated July 19 this year, and although I was wondering whether or not to purchase, the following answer was posted from the monotalou at the end of the review . Answer from MonotaRO: We have troubled you this time. I will tell the manufacturer, and I will try to avoid similar things from now on. Since it is already December, it was thought that it corresponded naturally though it purchased (the tap in the posted picture was almost the same, there were indications that M3 was vacant in two places in the attached figure) It was not open. More than a supplier, I felt angry at the Monotaro that posted and sells the merchandise of such merchants indefinitely.
This review is about item#35841443.
Prototype of Equatorial Mount
2
From Japan
On 2015-07-19 12:59:32
I bought PT 1 MXL 6.4 DF and PT 60 MXL 6.4 BF 1 each. Those of PT15MXL · · · · · were processed to M3 for set screws at the boss, but those of PT60MXL · · · · were unprocessed. I was thinking that it will be in stock as it was processed because there was description of the set screw in the spec. There is a difference between DF and BF at the end of the part number, but is this indicative of the processing state? . I did not know that it was an unprocessed item at the time of ordering. Since I can not help it, I will process it myself.
This review is about item#35841443.
Parts for 3D printers
1
From Japan
On 2015-06-13 19:51:10
I purchased it as a belt and set as a substitute for the belt and pulley of GT 2. Although there was a note of no tapping, I never thought that the hole was not open. As a product it is sufficiently substitute, and since the strength of the belt is also good, it is better than the GT 2 standard, but the work of drilling and tapping is quite tough. Eventually
This review is about item#35841391.
Speed ​​monitor
5
From Japan
On 2015-06-09 16:15:46
Delivery was quick and saved.
This review is about item#35841312.

Related Products