Buy more than* S$200* and get FREE SHIPPING

Timing Pulley T 2.5 Type

Dimensions Bw (mm)
10
Flange Thickness (mm)
1
Dimensions BL (mm)
20
Compatible Belt Width (mm)
7
Type
Trapezoidal tooth pulley
Shape
DF
...see all
Product Options
ADD TO CART
Dimensions Do (mm) Maximum Shaft Hole Diameter d (mm) Pitch Diameter (Dp) (phi mm) Flange Number of Gears Flange Inside Diameter df (mm) Flange Outside Diameter Df (mm) Hub Diameter Dh (mm) Minimum Shaft Hole Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Do (mm) Maximum Shaft Hole Diameter d (mm) Pitch Diameter (Dp) (phi mm) Flange Number of Gears Flange Inside Diameter df (mm) Flange Outside Diameter Df (mm) Hub Diameter Dh (mm) Minimum Shaft Hole Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.2 5 12.73 PTAS10170100 16 10 17 17 4 1PC 1 PT16T2.5-7DF 35853833 22.99 SGD
Shipped after 2017-01-26
15.4 6.35 15.92 PTAS10210133 20 13.3 21 21 5 1PC 1 PT20T2.5-7DF 35853867 25.74 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products