Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Belt Tension Meter T-ACE

Belt Span Length (m)
0.001 to 9.999
Rough Unit Mass (kg/m)
0.001 to 9.999
Power
Single 4 x four
Operating Temperature Range (deg C)
-10 To + 60
Weight (g)
160 (body only)
Measuring Range
0.1 ~ 9999N, 30 ~ 600Hz
Thickness (mm)
30
Width (mm)
61.6
Length (mm)
162
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDTM101 35965587 799.99 SGD
In stock
ADD TO CART

Related Products