Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H4 12V

3.88 (24)
Rated Voltage (V)
12
Type
H4
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4700 60/55 (brightness 130 / 120 class) Ultra white 1Set(2PC) 1 S64 35805935 -
Discontinued
[x]
5100 60/55 (130/120 class brightness) Excellent white 1Set(2PC) 1 S65 35805944 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 1
1 star 5
Review Rating: 3.88
24 Customer Reviews
The reviews are automatic translation.
Car headlight
1
From Japan
On 2016-01-08 00:20:45
Even if the numerical value of the color temperature is high, the fundamental brightness is insufficient. I do not know if the lights are lit at night. Stanley, KOITO, Bosch etc., the higher price can be used with confidence. I changed it to Stanley. It's bright.
This review is about item#35805935.
Hilux surf, used for glass lens.
1
From Japan
On 2015-12-01 01:45:57
Obviously insufficient light intensity. I think that it is better not to judge only by color temperature.
This review is about item#35805935.
the expendables
5
From Japan
On 2014-04-27 12:40:36
I bought it as a spare as there are lots of midnight drives at work. I will survive unexpectedly and the color is exactly right because the position lamp is 6000 K LED.
This review is about item#35805944.
Car headlight bulb replacement
1
From Japan
On 2014-04-04 22:28:58
After exchanging with this valve for 2 weeks, I noticed that one of the valves was not lit even though I did not use the total lighting time for 6 hours, when I tried to remove it, the light shielding plate for the downward inside of the valve took off and rolled It was. It is not a level corresponding to the price. I've been using various valves for many years but I was surprised at the first time for such a thing.
This review is about item#35805935.
Automotive Consumables
5
From Japan
On 2014-03-24 16:39:55
no problem! It is!
This review is about item#35805944.
Replace valve
5
From Japan
On 2014-03-24 14:46:11
It is bright, durable and satisfied.
This review is about item#35805944.
Car headlight
5
From Japan
On 2014-03-17 21:11:48
It is cheap and the brightness is as expected and durability is satisfied afterwards!
This review is about item#35805944.
Exchange in the seventh year of move
4
From Japan
On 2014-02-11 14:11:22
It is very bright, wide field of view but safe but color is attached so it will not go through unless it is returned to the original at the time of vehicle inspection ... If it is genuine it is quite expensive and it can not be purchased but even if it gets disconnected it has enough change even if it gets bought
This review is about item#35805935.
Light bulb exchange
1
From Japan
On 2013-12-10 19:46:44
When attaching the light bulb, when pushing to connect the stuffed connector, the umbrella of the bulb and the bulb part of the main body were disconnected. I felt like this was fixed with adhesive and used.
This review is about item#35805944.
Use for life
5
From Japan
On 2013-12-02 21:54:13
I have purchased the same thing before. I also pass the vehicle inspection, it is bright and recommended.
This review is about item#35805944.