Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb H4 Excellent Yellow

4.00 (8)
Color Temperature (K)
Equivalent to 2700
Rated Voltage (V)
12
Rated Power (W)
60/55 (brightness 120/110 class)
Type
H4
Color
Excellent yellow
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S67 35805953 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Mini car for private use
3
From Japan
On 2014-06-25 14:39:21
I do not complain about the brightness, and when the light is not on the multi-reflector car, the bulb coating is reflected internally and looks cool, but the lifespan is short. Even though I'm basically waiting for a signal, it is a light fading school, but it seems that the probability that it will be cut off when I turn on or off every time I stop.
This review is about item#35805953.
Cub's headlight
5
From Japan
On 2014-06-18 10:07:22
It can be used for a long time
This review is about item#35805953.
Auto parts
5
From Japan
On 2014-05-19 16:12:06
The price is reasonable and usable normally. I just used it and I do not know the life span, but I would like to purchase again if it is okay.
This review is about item#35805953.
Normal running use
5
From Japan
On 2014-04-11 23:26:07
It will be exquisite at this price for rainy heavy fog running and night driving. Although occasionally there is early lighting, I think that it is good in total.
This review is about item#35805953.
Light Exchange
5
From Japan
On 2014-04-11 15:55:41
It was a color of nice touch.
This review is about item#35805953.
For proxy car
5
From Japan
On 2014-03-14 20:38:26
The color is also good, after that only the life span
This review is about item#35805953.
For replacement
2
From Japan
On 2013-07-26 03:29:43
★ I bought it as a countermeasure against fog in the rainy season and rainy mountains. I think that it is useless because the amount is inexpensive, but it is darker than the image I thought, so it is usually even at night. In fact, I think that it will not be reliable even if you encounter fog. And it is uneasy because I do not know if I do not try to get a car inspection.
This review is about item#35805953.
Used for Honda's Acti HA 3
2
From Japan
On 2013-05-10 16:29:08
I was obsessed with HID before changing valves that were darker than the one I thought was buzzing with mist rain snow
This review is about item#35805953.