Buy more than* S$200* and get FREE SHIPPING

Thick Halogen Bulb H4 12V

4.36 (11)
Rated Voltage (V)
12
Rated Power (W)
60/60 (brightness 130/130 class)
Type
H4
...see all>
Product Options
ADD TO CART
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5100 Excellent white 1Set(2PC) 1 S89 35805962 -
Discontinued
[x]
5500 Excellent blue white 1Set(2PC) 1 S90 35805971 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Since the headlight is dark, it is replaced when changing the bulb
5
From Japan
On 2014-09-04 19:58:41
If it is a little cheaper this is the best without a good relay
This review is about item#35805971.
Exchange
4
From Japan
On 2014-05-23 13:18:21
Every time it's a bit cheaper
This review is about item#35805971.
When the headlight is felt dark
5
From Japan
On 2014-05-17 08:25:29
I think that the price is a little cheap but I think that it is enough But the brightness becomes white compared to the normal halogen bulbs For the nighttime it is said that the yellow type is better but the more the appearance is the whiter Bright It is easy to drive at night
This review is about item#35805971.
Luminous intensity shortage of current light
5
From Japan
On 2014-03-14 14:05:05
This brightness is OK at this price I think I will purchase again
This review is about item#35805962.
operation
5
From Japan
On 2013-11-21 11:32:54
The white light bulb used before was weak so brightly that it was hard to see the front, but I shipped quickly, but this was a good shopping with a cheap price with sufficient brightness. I will attach it to another one.
This review is about item#35805962.
For private car replacement
5
From Japan
On 2013-10-02 12:22:58
It is Daihatsu Atrey Wagon. Compared with the normal H4 bulb, it became bright and easy to see. It is satisfying if this brightness is done without troubles such as relay wiring etc.
Replacing valve
5
From Japan
On 2013-09-16 14:43:58
I was very satisfied with this price.
This review is about item#35805971.
Use for night lighting
5
From Japan
On 2013-08-07 18:29:25
It became very bright and easy to see,
This review is about item#35805971.
Exchange from genuine valve
5
From Japan
On 2013-04-20 19:13:22
The light of the car is too dark in the normal, I think that the brightness and elegance to the extent that it does not inconvenience to the forward car and the oncoming car are exactly right.
This review is about item#35805971.
I wore it to my car.
1
From Japan
On 2013-04-09 23:52:47
After wearing, it is about 1 month use, it was replaced by a normal valve due to lack of light in vehicle inspection inspection. Coloring seems to be too dark, it is cautioned at the time of vehicle inspection. The thick appearance is fine, but I do not buy it anymore.
This review is about item#35805962.