Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb H3 12V

4.75 (4)
Color Temperature (K)
5100
Rated Voltage (V)
12
Rated Power (W)
(100 class brightness) 55
Type
H3
Color
Excellent white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S68 36808581 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Fog lamp ball exchange
5
From Japan
On 2014-05-01 18:32:57
I like it cheaply and brightly It is best if durability is good but it was in H4 which I bought before
This review is about item#36808581.
Used in a private car fog lamp
4
From Japan
On 2013-11-20 02:08:47
With this price this brightness and quality would be enough.
This review is about item#36808581.
Replace fog lamp bulb
5
From Japan
On 2013-08-05 13:29:50
It is white compared to other products.
This review is about item#36808581.
Replacement
5
From Japan
On 2013-07-29 13:52:02
I was able to shop wholesale more than genuine and reasonable price.
This review is about item#36808581.