Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb H1 12V

1.00 (3)
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 100 class)
Type
H1
Color
Excellent white
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S69 35805996 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 1.00
3 Customer Reviews
The reviews are automatic translation.
Headlight
1
From Japan
On 2011-10-05 18:58:34
Measurement of the amount of light for the vehicle inspection was not quite enough. Although we purchased a standard valve replacement in a hurry, is quite dark so than a standard bulb.
This review is about item#35805996.
Exchange from genuine
1
From Japan
On 2011-08-14 05:02:35
It has expired as well as the left and right in about 10 days after the exchange. I'm sorry but was able to buy cheaply.
Car lights
1
From Japan
On 2011-06-13 23:39:16
The other left has expired past .3 weeks one right has expired in a week. I melted rather than a broken. We like the products of quality that does not endure the heat. Much trouble, meaning that was purchased for the replacement from the original valve is not. Honestly, I feel you want to give adulteration of images were attached. Claims of cheap and nasty.
This review is about item#35805996.