Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb HB3 12V

4.20 (5)
Rated Voltage (V)
12
Rated Power (W)
(110 class brightness) 55
Type
HB3
Color
Excellent white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S70 36808597 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Greenish
3
From Japan
On 2014-06-13 21:30:11
Although it is brighter than the genuine light, I feel that the color is slightly greenish.
This review is about item#36808597.
As a consumable item
4
From Japan
On 2013-09-23 19:39:56
It is cheaper than home center and car supplies store.
This review is about item#36808597.
Light ball
5
From Japan
On 2013-08-19 15:04:35
It is halogen bulb exchange from HID. Although the brightness is inferior to HID, halogen lighting is still faster as the light switch is on. There is no problem with brightness.
This review is about item#36808597.
Used for high beam
4
From Japan
On 2013-05-10 19:37:12
This price is very satisfying. I'm looking forward to seeing how durable it is. The color is also white and looks good. I was concerned that it was a bit hard during installation.
This review is about item#36808597.
Automotive headlight bulb
5
From Japan
On 2011-09-25 23:23:15
It used to be several thousand yen in the past but now this price. One of cheap and good products.