Buy more than* S$200* and get FREE SHIPPING

Halogen Bulb HB4 12V

2.33 (3)
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 110 class)
Type
HB4
Color
Excellent white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S71 35806014 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
When exchanged
3
From Japan
On 2015-12-06 13:52:27
I am satisfied with COSPA.
This review is about item#35806014.
Company's car
3
From Japan
On 2014-04-11 13:11:36
It was darker than I thought and I felt it. After that there is nothing in particular.
This review is about item#35806014.
Maintenance service
1
From Japan
On 2013-09-03 11:35:36
It was ten thousand kilometers in 10 months.
This review is about item#35806014.