Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Halogen Bulb H4 Metal Coat

Color Temperature (K)
5100
Rated Voltage (V)
12
Rated Power (W)
60/55 (130/120 class brightness)
Type
H4
Color
Silver White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S78 35806023 -
Discontinued
[x]
ADD TO CART