Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Halogen Bulb H11 12V

3.00 (2)
Rated Voltage (V)
12
Rated Power (W)
55 (brightness 110 class)
Type
H11
Color
Excellent white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 S88 35806066 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of lighting defective valve
5
From Japan
On 2013-03-17 14:27:22
As a product the lighting state is good without problems. I try to use how much durability it will have in the future.
This review is about item#35806066.
Used for headlight
1
From Japan
On 2013-03-01 07:16:07
Since it was indicated as 110 class, I bought it and attached it to the Prius, but it got darker than the standard valve.
This review is about item#35806066.