Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Muffler Resin

Assured Withstand Pressure (MPa)
1.1
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
5 to 60
Material (Body)
Polyacetal resin (DURACON)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Effective Sectional Area (mm2) Weight (g) Fluid Dimensions E (mm) Pipe Connection Diameter Silence Effect (dB) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Effective Sectional Area (mm2) Weight (g) Fluid Dimensions E (mm) Pipe Connection Diameter Silence Effect (dB) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 36 21 4.5 Air Flats / 14 R1/4 18 10 1PC 1 KM-22 35808674 5.99 SGD
In stock
26 68 65 19.5 - - R3/8 27 12 1PC 1 KM-31 35808692 8.99 SGD
In stock
20 62.5 43 18 - - R1/4 - 10 1PC 1 KM-23 35808683 7.99 SGD
In stock
11.5 16 5.5 0.9 - - R1/8 7 10 1PC 1 KM-10 35808656 4.99 SGD
In stock
28 71 74 22 - - R1/2 34 15 1PC 1 KM-41 35808701 11.99 SGD
Shipped after 2018-06-28
16 33 15 4 Air Width across flats / 14 R1/8 18 7 1PC 1 KM-11 35808665 5.99 SGD
In stock
ADD TO CART

Related Products