Buy more than* S$200* and get FREE SHIPPING

Curing Craftsman

5.00 (2)
Adhesive Power (N/10mm)
2.3
Tape Thickness (mm)
0.116
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Tuck (ball No.) Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tuck (ball No.) Adhesive Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - PE + PE special 100 Green *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.650 75187813 239.99 SGD
Shipped after 2018-04-25
- - PE + PE special 25 Green *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.650 75187743 209.99 SGD
Shipped after 2018-04-25
- - PE + PE special 38 Green *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.650 75187752 159.99 SGD
Shipped after 2018-04-25
- - PE + PE special 50 Orange *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.650 75187795 219.99 SGD
Shipped after 2018-04-25
- - PE + PE special 50 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.650 75187786 219.99 SGD
Shipped after 2018-04-25
- - PE + PE special 75 Green *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.650 75187804 169.99 SGD
Shipped after 2018-04-25
- - PE + PE special 38 Orange *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.650 75187777 169.99 SGD
Shipped after 2018-04-25
- - PE + PE special 38 Transparent *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.650 75187761 169.99 SGD
Shipped after 2018-04-25
16 Acrylic type PET+PE woven fabric 50 Green   1Roll 1 - 35828082 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Packaging, temporary fixation, scratch prevention of metal processed parts
5
From Japan
On 2014-06-13 13:49:14
In order to prevent scratches, we used another curing tape because it was cheap for the metal product of the base, so that a kind of rust like the back of the tape occurred, so we switched, but with this tape it's okay is. Things that caused something like rust were turned to another purpose (temporary fixation, packing). To say greedy, because it is thin, it lacks cushioning properties, but it is convenient because it is easy to remove and remove easily.
This review is about item#35828082.
Floor curing at construction work
5
From Japan
On 2012-12-05 21:49:13
When I peeled off using PIOLAN before, the flooring material peeled off and it became serious thing. Adhesion is not strong, I think that it is just good. It is a repeat.
This review is about item#35828082.

Related Products