Buy more than* S$200* and get FREE SHIPPING

Aluminum Cross Fire Resistant And Fire Retardant Tape

4.86 (35)
Adhesive Power (g/25mm)
3000
Heat-Resistant Temperature (deg C)
-30 - 130
Base Material Thickness (mm)
0.18
Adhesive
Acrylic type
Tape Thickness (mm)
0.28
Tape Length (m)
20
Base Material
Aluminum glass cloth
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 AG-30L 35828073 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
35 Customer Reviews
The reviews are automatic translation.
Mainly used during work such as ventilation duct connection
5
From Japan
On 2017-12-17 19:30:23
There are times when it can be broken at the time of pasting if it is an ordinary aluminum tape, but this is durable and can not be torn and can be adjusted with some misalignment. Just peeling off the backing paper is a little difficulty and it is recommended that it is sometimes difficult to peel off
This review is about item#35828073.
Thermal barrier
5
From Japan
On 2017-10-01 13:31:08
I used it for heat shielding of cars. There is also strength, pasting is also good, there is a sense of security. it's recommended.
This review is about item#35828073.
Car deadening
5
From Japan
On 2017-07-17 15:56:15
I used it for car deadening. It is fixed sound absorbing material, so it has flexibility To some extent I am familiar with the unevenness of the panel. It is a good product.
This review is about item#35828073.
Deadening
5
From Japan
On 2017-02-02 22:07:12
This item was used for the first time, but adhesion is not a problem well either.
This review is about item#35828073.
Used as heat shielding between Ekonocar muffler and exterior
5
From Japan
On 2016-10-07 10:33:27
It was used for heat shielding of capillon plate and muffler. Easy to stick and easy to use.
This review is about item#35828073.
Reinforcement of car muffler
5
From Japan
On 2016-06-13 18:47:33
We are planning to use it for repairing the muffler of a car riding 25 years. I used heat resistant aluminum, but this time I am thinking about repairing.
This review is about item#35828073.
Clearance in clearance etc.
3
From Japan
On 2016-04-04 15:54:49
It was normal.
This review is about item#35828073.
Fire protection measures for chimney connections
5
From Japan
On 2016-03-14 15:47:37
I used it for the fire prevention treatment of the chimney connection part, it was confirmed sticking well.
This review is about item#35828073.
Vehicle maintenance
5
From Japan
On 2016-03-03 15:45:33
The insulation on the car's catalyst was peeled off so it was used for repair. There is no problem even one year passed.
This review is about item#35828073.
Bonding glass fiber insulation mat
5
From Japan
On 2016-02-09 16:36:19
We joined the insulation made of glass fiber and aluminum film to create a thermal insulation cover for the tank. In order to use it in the dangerous goods handling place, incombustible material was necessary. Because it has a soft follow-up property, it can also be attached neatly to deformable materials like insulation.
This review is about item#35828073.

Related Products